RIVET NUT, M4-0.70 THREAD, 11.6MM OVERALL L, 6.6MM INSERT DIA, STEEL, PLAIN, STEEL, 100 PK
RIVET NUT, M4-0.70 THREAD, 11.6MM OVERALL L, 6.6MM INSERT DIA, STEEL, PLAIN, STEEL, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rivet nut is made of steel, has a bright (uncoated) finish and is designed for use with metal. It has an overall length of 11.6 mm and a M4x0.70 thread. It has a metric system of measurement.
Technical Specs
Item Rivet Nut
Insert Diameter 6.6 mm
Thread Size M4x0.70
Flange Diameter 9.9 mm
Material Steel
Body Texture Knurled
Drill Bit Size 17/64 in
Minimum Material Thickness 0.4826 mm
Insert Nut Type Rivet Nut
Flange Style Flanged
System of Measurement Metric
Overall Length 11.6 mm
Thread Type Coarse
Flange Thickness 0.762 mm
Finish Bright (Uncoated)
Compatible Material Metal
Maximum Hole Diameter 6.604 mm
Maximum Material Thickness 2.0066 mm
End Type Open
Thread Pitch 0.7 mm
Country of Origin China
(subject to change)