RIVET NUT, M10-1.50 THREAD, 17.5MM OVERALL L, 13.5MM INSERT DIA, STEEL, PLAIN, STEEL, 25 PK
RIVET NUT, M10-1.50 THREAD, 17.5MM OVERALL L, 13.5MM INSERT DIA, STEEL, PLAIN, STEEL, 25 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rivet nut is made of steel, has a bright (uncoated) finish and is designed for use with metal. It has an overall length of 17.5 mm and a M10x1.50 thread. It has a metric system of measurement.
Technical Specs
Item Rivet Nut
Insert Diameter 13.5 mm
Thread Size M10x1.50
Flange Diameter 17.4 mm
Material Steel
Body Texture Knurled
Drill Bit Size 17/32 in
Minimum Material Thickness 0.6858 mm
Insert Nut Type Rivet Nut
Flange Style Flanged
System of Measurement Metric
Overall Length 17.5 mm
Thread Type Coarse
Flange Thickness 1.016 mm
Finish Bright (Uncoated)
Compatible Material Metal
Maximum Hole Diameter 13.462 mm
Maximum Material Thickness 3.81 mm
End Type Open
Thread Pitch 1.5 mm
Country of Origin China
(subject to change)