!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIVET NUT, ¼"-20 THREAD SIZE, 29/64 IN OVERALL L, 19/64 IN INSERT DIA, HEX, STEEL, 25 PK

RIVET NUT, ¼"-20 THREAD SIZE, 29/64 IN OVERALL L, 19/64 IN INSERT DIA, HEX, STEEL, 25 PK

APPROVED VENDOR

RIVET NUT, ¼"-20 THREAD SIZE, 29/64 IN OVERALL L, 19/64 IN INSERT DIA, HEX, STEEL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIVET NUT, ¼"-20 THREAD SIZE, 29/64 IN OVERALL L, 19/64 IN INSERT DIA, HEX, STEEL, 25 PK

RIVET NUT, ¼"-20 THREAD SIZE, 29/64 IN OVERALL L, 19/64 IN INSERT DIA, HEX, STEEL, 25 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.71 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32FX14
  • Mfr. Model # CFH2-2520-085T-25
  • UNSPSC # 31161714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This rivet nut is made of 1008, 1010 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 29/64 inch and a 1/4"-20 thread. It has an inch system of measurement.

Technical Specs

  • ItemRivet Nut
  • Insert Diameter19/64 in
  • Installed Length1/4 in
  • Thread TypeCoarse
  • Flange Thickness0.043 in
  • Material Grade/Class1008, 1010
  • Body TextureSmooth
  • Drill Bit Size19/64 in
  • Minimum Material Thickness0.02 in
  • Insert Nut TypeRivet Nut
  • Body Length13/32 in
  • Flange StyleFlanged
  • System of Measurement Inch
  • Overall Length 29/64 in
  • Thread Size 1/4"-20
  • Flange Diameter 0.452 in
  • Material Steel
  • Finish Zinc Yellow
  • Compatible Material Metal
  • Maximum Hole Diameter 0.297 in
  • Maximum Material Thickness 0.085 in
  • Body Type Hex
  • End Type Open
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list