RIVET NUT, ¼"-20 THREAD, 39/64 IN OVERALL L, ⅜ IN INSERT DIA, ALUMINUM, PLAIN FINISH, 50 PK
RIVET NUT, ¼"-20 THREAD, 39/64 IN OVERALL L, ⅜ IN INSERT DIA, ALUMINUM, PLAIN FINISH, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rivet nut is made of aluminum and has a bright (uncoated) finish. This rivet nut is designed for use with metal. It has an overall length of 39/64 inch and a 1/4"-20 thread. It has an inch system of measurement.
Technical Specs
Item Rivet Nut
Insert Diameter 3/8 in
Thread Size 1/4"-20
Flange Diameter 0.415 in
Material Aluminum
Compatible Material Metal
Maximum Hole Diameter 0.375 in
Maximum Material Thickness 0.165 in
Body Length 39/64 in
Flange Style Flush
System of Measurement Inch
Overall Length 39/64 in
Thread Type Coarse
Flange Thickness 0.022 in
Finish Bright (Uncoated)
Drill Bit Size 3/8 in
Minimum Material Thickness 0.03 in
Insert Nut Type Rivet Nut
End Type Open
Country of Origin Varies
(subject to change)