RIVET NUT, M6-1.00 THREAD SIZE, 21.7MM OVERALL L, 17.4MM INSERT DIA, ROUND, STEEL, 10 PK
RIVET NUT, M6-1.00 THREAD SIZE, 21.7MM OVERALL L, 17.4MM INSERT DIA, ROUND, STEEL, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This rivet nut is made of 1008, 1010 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 21.7 mm and a M6x1.00 thread. It has a metric system of measurement. It comes in a 10-pack.
Technical Specs
Item Rivet Nut
Insert Diameter 17.4 mm
Installed Length 16 mm
Thread Type Coarse
Flange Thickness 0.89 mm
Material Grade/Class 1008, 1010
Body Texture Knurled
Drill Bit Size 17/32 in
Minimum Material Thickness 0.7 mm
Insert Nut Type Rivet Nut
Thread Fit 2B
End Type Open
Thread Pitch 1 mm
System of Measurement Metric
Overall Length 21.7 mm
Thread Size M6x1.00
Flange Diameter 17.4 mm
Material Steel
Finish Zinc Yellow
Compatible Material Metal
Maximum Hole Diameter 13.5 mm
Maximum Material Thickness 3.8 mm
Body Type Round
Body Length 20.8 mm
Flange Style Flanged
Country of Origin Taiwan
(subject to change)