RIVET NUT, ¼"-20 THREAD, 27/32 IN OVERALL L, 17/32 IN INSERT DIA, ROUND, STEEL, 10 PK
RIVET NUT, ¼"-20 THREAD, 27/32 IN OVERALL L, 17/32 IN INSERT DIA, ROUND, STEEL, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rivet nut is made of 1008, 1010 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 27/32 inch and a 1/4"-20 thread. It has an inch system of measurement. It comes in a 10-pack.
Technical Specs
Item Rivet Nut
Insert Diameter 17/32 in
Installed Length 5/8 in
Thread Type Coarse
Flange Thickness 0.03 in
Material Grade/Class 1008, 1010
Body Texture Knurled
Drill Bit Size 17/32 in
Minimum Material Thickness 0.027 in
Insert Nut Type Rivet Nut
Thread Fit 2B
End Type Open
System of Measurement Inch
Overall Length 27/32 in
Thread Size 1/4"-20
Flange Diameter 0.685 in
Material Steel
Finish Zinc Yellow
Compatible Material Metal
Maximum Hole Diameter 0.531 in
Maximum Material Thickness 0.15 in
Body Type Round
Body Length 13/16 in
Flange Style Flanged
Country of Origin Taiwan
(subject to change)