RIVET NUT, #10-32 THREAD, 17/32 IN OVERALL L, ¼ IN INSERT DIA, STEEL, PLAIN, STEEL, 100 PK
RIVET NUT, #10-32 THREAD, 17/32 IN OVERALL L, ¼ IN INSERT DIA, STEEL, PLAIN, STEEL, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rivet nut is made of steel, has a bright (uncoated) finish and is designed for use with metal. It has an overall length of 17/32 inch and a #10-32 thread. It has an inch system of measurement.
Technical Specs
Item Rivet Nut
Insert Diameter 1/4 in
Thread Size #10-32
Flange Diameter 0.40625 in
Material Steel
Compatible Material Metal
Maximum Hole Diameter 0.25 in
Maximum Material Thickness 0.08 in
End Type Open
System of Measurement Inch
Overall Length 17/32 in
Thread Type Fine
Flange Thickness 0.04 in
Finish Bright (Uncoated)
Drill Bit Size 1/4 in
Minimum Material Thickness 0.01 in
Insert Nut Type Rivet Nut
Flange Style Flanged
Country of Origin China
(subject to change)