!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIVET,ALUM/STEEL,CLOSED DOME,PK500

RIVET,ALUM/STEEL,CLOSED DOME,PK500

POP

RIVET,ALUM/STEEL,CLOSED DOME,PK500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIVET,ALUM/STEEL,CLOSED DOME,PK500

RIVET,ALUM/STEEL,CLOSED DOME,PK500

POP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.64 / pkg. of 500

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWGAD44H201
  • Mfr. Model # AD44H201
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • ItemBlind Rivet,1.521" L,0.124" dia,PK500
  • Overall Length1 33/64 in
  • Shank Diameter0.124 in
  • Body MaterialAluminum
  • Head TypeDome
  • Shear Strength105 lb
  • Maximum Hole Diameter0.133 in
  • Maximum Material Thickness1/4 in
  • Mandrel MaterialSteel
  • Drill Size#30
  • System of Measurement Inch
  • Body Length 27/64 in
  • Product Type Blind Rivet
  • Finish Plain
  • Head Diameter 15/64 in
  • Tensile Strength 385 lb
  • Minimum Material Thickness 3/16 in
  • Material Grade/Class IFI-126-19
  • Minimum Hole Diameter 0.129 in
  • Blind Rivet Type Closed End
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list