!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLIND RIVET, 1.409 IN L, 0.122 IN DIA, INCH, 1 13/32 IN OVERALL L, 5/16 IN BODY L, DOME, 500 PK

BLIND RIVET, 1.409 IN L, 0.122 IN DIA, INCH, 1 13/32 IN OVERALL L, 5/16 IN BODY L, DOME, 500 PK

POP

BLIND RIVET, 1.409 IN L, 0.122 IN DIA, INCH, 1 13/32 IN OVERALL L, 5/16 IN BODY L, DOME, 500 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLIND RIVET, 1.409 IN L, 0.122 IN DIA, INCH, 1 13/32 IN OVERALL L, 5/16 IN BODY L, DOME, 500 PK

BLIND RIVET, 1.409 IN L, 0.122 IN DIA, INCH, 1 13/32 IN OVERALL L, 5/16 IN BODY L, DOME, 500 PK

POP

https://catalogue.grainger.ca/?hybris=true
  • Item # POPAD43ABS201Z
  • Mfr. Model # AD43ABS201
  • UNSPSC # 31162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs

Product Details

This blind rivet is made of IFI-114-11 aluminum and has a bright (uncoated) finish. It has an overall length of 1 13/32 inch and a 0.122 inch shank diameter. It has a tensile strength of 235 pounds, a dome head type and an inch system of measurement.

Technical Specs

  • ItemBlind Rivet
  • Overall Length1 13/32 in
  • Shank Diameter0.122 in
  • Body MaterialAluminum
  • Head TypeDome
  • Shear Strength155 lb
  • Maximum Hole Diameter0.133 in
  • Maximum Material Thickness3/16 in
  • Mandrel MaterialAluminum
  • Drill Size#30
  • System of Measurement Inch
  • Body Length 5/16 in
  • Product Type Blind Rivet
  • Finish Bright (Uncoated)
  • Head Diameter 1/4 in
  • Tensile Strength 235 lb
  • Minimum Material Thickness 1/8 in
  • Material Grade/Class IFI-114-11
  • Minimum Hole Diameter 0.129 in
  • Blind Rivet Type Open End
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list