!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIVET, DIVERSE, 550 LBS, 700 LBS, SZ 30, 0.129 TO 0.133 IN, 0.375 IN, 1/8 IN, STAINLESS STEEL, STEEL

RIVET, DIVERSE, 550 LBS, 700 LBS, SZ 30, 0.129 TO 0.133 IN, 0.375 IN, 1/8 IN, STAINLESS STEEL, STEEL

POP

RIVET, DIVERSE, 550 LBS, 700 LBS, SZ 30, 0.129 TO 0.133 IN, 0.375 IN, 1/8 IN, STAINLESS STEEL, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RIVET, DIVERSE, 550 LBS, 700 LBS, SZ 30, 0.129 TO 0.133 IN, 0.375 IN, 1/8 IN, STAINLESS STEEL, STEEL

RIVET, DIVERSE, 550 LBS, 700 LBS, SZ 30, 0.129 TO 0.133 IN, 0.375 IN, 1/8 IN, STAINLESS STEEL, STEEL

POP

Clearance Price :
$35.01 per 1000

Your Price : $140.00 per 1000

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # POPSSD44BS203Z
  • Mfr. Model # POP
  • UNSPSC # 31162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

This rivet is for diverse uses and has a 1/8 inch diameter. Its single shear strength is 550 pounds and its tensile strength is 700 pounds. It has a rivet length of 0.375 inches, a grip range of 0.188 inches to 0.250 inches, a hole size of 0.129 inches to 0.133 inches, and a head height of 0.032 inches to 0.040 inches. The rivet is made of steel and is a size 30. It has a mandrel made of stainless steel.

Technical Specs

  • ItemRivet
  • Overall Length2/5 in
  • Product TypeRivet
  • Head TypeFlanged
  • Shear Strength520 lb
  • Maximum Hole Diameter0.133 in
  • Minimum Hole Diameter0.129 in
  • System of Measurement Inch
  • Body Length 2/5 in
  • Body Material Stainless Steel
  • Head Diameter 1/8 in
  • Tensile Strength 600 lb
  • Mandrel Material Steel
  • Drill Size #30
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list