!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIVET, DIVERSE, 900 LBS, 1130 LBS, SIZE 20, 0.525 IN, 0.039 TO 0.047 IN, 5/32 IN, STAINLESS STEEL

RIVET, DIVERSE, 900 LBS, 1130 LBS, SIZE 20, 0.525 IN, 0.039 TO 0.047 IN, 5/32 IN, STAINLESS STEEL

POP

RIVET, DIVERSE, 900 LBS, 1130 LBS, SIZE 20, 0.525 IN, 0.039 TO 0.047 IN, 5/32 IN, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RIVET, DIVERSE, 900 LBS, 1130 LBS, SIZE 20, 0.525 IN, 0.039 TO 0.047 IN, 5/32 IN, STAINLESS STEEL

RIVET, DIVERSE, 900 LBS, 1130 LBS, SIZE 20, 0.525 IN, 0.039 TO 0.047 IN, 5/32 IN, STAINLESS STEEL

POP

Clearance Price :
$94.63 per 1000

Your Price : $380.00 per 1000

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # POPSSD56SSBS203Z
  • Mfr. Model # POP
  • UNSPSC # 31162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

This stainless steel rivet is for diverse uses and has a diameter of 5/32 inches. Its single shear strength is 900 pounds and its tensile strength is 1,130 pounds. It has a rivet length of 0.525 inches, a grip range of 0.251 inches to 0.375 inches, a hole size of 0.160 inches to 0.164 inches, and a head height of 0.039 inches to 0.047 inches. The rivet is a size 20.

Technical Specs

  • ItemRivet
  • Overall Length11/20 in
  • Product TypeRivet
  • Head TypeDome
  • Shear Strength785 lb
  • Maximum Hole Diameter0.164 in
  • Minimum Hole Diameter0.16 in
  • System of Measurement Inch
  • Body Length 11/20 in
  • Body Material Stainless Steel
  • Head Diameter 5/32 in
  • Tensile Strength 1,040 lb
  • Mandrel Material Steel
  • Drill Size #20
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list