!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLIND RIVET, OPEN-END, DOME, #11, STR 720 LB, GRIP 0.251"-0.375", 0.550" X 3/16", ALUMINUM/STEEL

BLIND RIVET, OPEN-END, DOME, #11, STR 720 LB, GRIP 0.251"-0.375", 0.550" X 3/16", ALUMINUM/STEEL

POP

BLIND RIVET, OPEN-END, DOME, #11, STR 720 LB, GRIP 0.251"-0.375", 0.550" X 3/16", ALUMINUM/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BLIND RIVET, OPEN-END, DOME, #11, STR 720 LB, GRIP 0.251"-0.375", 0.550" X 3/16", ALUMINUM/STEEL

BLIND RIVET, OPEN-END, DOME, #11, STR 720 LB, GRIP 0.251"-0.375", 0.550" X 3/16", ALUMINUM/STEEL

POP

Clearance Price :
$25.90 per 1000

Your Price : $100.00 per 1000

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # POPAD66BS203Z
  • Mfr. Model # AD66BS203
  • UNSPSC # 31162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

Use this open-end POP rivet as a low-cost, durable fastener. This aluminum blind rivet has a steel mandrel with a tensile strength of 720 pounds and single shear strength of 445 pounds. Designed to work with a #11 drill, this rivet measures 3/16" in diameter and 0.550" long, fits hole sizes 0.251" to 0.375", has a head with a height of 0.047" to 0.055" and diameter of 0.357" to 0.393", and has a grip range of 0.251" to 0.375".

Technical Specs

  • ItemRivet
  • Product TypeSolid Rivet
  • FinishBright (Uncoated)
  • Shear Strength445 lb
  • Maximum Hole Diameter0.196 in
  • Maximum Material Thickness0.375 in
  • Minimum Hole Diameter0.192 in
  • Rivet NumberAD32ABS
  • Shank Diameter 17/89 in
  • Body Material Aluminum
  • Head Type Dome
  • Tensile Strength 720 lb
  • Minimum Material Thickness 0.251 in
  • Mandrel Material Steel
  • Drill Size #11
  • Blind Rivet Type Open End
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list