RING TERMINALS, 600 V, 12-10 GA, STUD SZ #10, YELLOW, 4 13/32 IN L, VINYL/COPPER, PK 50
RING TERMINALS, 600 V, 12-10 GA, STUD SZ #10, YELLOW, 4 13/32 IN L, VINYL/COPPER, PK 50
PICO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These ring terminals are designed for a 12- to 10-gauge wire and fit a number 10 stud. They have a yellow flared vinyl insulation and a tin-plated copper crimp connection with a butted seam. These 600-volt ring terminals are 4 13/32 inches long and can withstand temperatures up to 75 Degrees C. They meet CSA standards and come in a pack of 50.
Technical Specs
Item Ring Terminal
Insulation Coverage Partial Coverage
Maximum Operating Temperature 167 Degrees F
Minimum Wire Size 10 AWG
Termination Style Crimp
Contact Finish Tin
Standards CSA, RoHS, UL
Barrel Length 0.25 in
Barrel Style Funnel Entry
Insulation Type Self-Insulated
RoHS Compliant Yes
Strip Length 9/32 in
Terminal Shape Ring
Tongue Thickness 0.038 in
Insulation Colour Yellow
Insulation Material Vinyl
Maximum Voltage 600V
Maximum Wire Size 12 AWG
Tongue Width 0.34 in
Contact Material Copper
Barrel Inside Diameter 0.141 in to 0.144 in
Barrel Outside Diameter 0.240 in
Hole Diameter 0.194 in to 0.197 in
Overall Length 1.020 in
Seam Style Butted
Stud Size #10
Tongue Length 0.297 in