This ring terminal has an operating temperature range of -40 Degrees F to 221 Degrees F. It measures 1.26 inch L. This ring terminal meets the standards for CSA and UL. It has a tin finish, and has 12 AWG minimum wire size to 10 AWG maximum wire size.
Technical Specs
ItemRing Terminal
Insulation CoveragePartial Coverage
Maximum Temperature221 Degrees F
Minimum Wire Size12 AWG
Termination StyleCrimp
Contact FinishTin
StandardsCSA Certified, UL Listed
Barrel Length0.25 in
Compatible with Product TypeBuilding Wire, Fixtures or Luminaires, Signs
Insulation TypeNylon
Overall Length1.26 in
Seam StyleButted
Terminal ShapeStandard Ring Tongue
Tongue Thickness0.04 in
Insulation ColourYellow
Insulation MaterialNylon
Maximum Voltage1,000V
Maximum Wire Size10 AWG
Tongue Width0.54 in
Contact MaterialCopper
Barrel Inside Diameter0.14 in
Barrel StyleButted
Hole Spacing0.44 in
Minimum Operating Temperature-40 Degrees F
RoHS CompliantYes
Stud Size3/8 in
Tongue Length1.01 in
Special FeaturesCorrosion-Resistant, Funnel-Designed, Seamless Brass Sleeve
Country of OriginUnited States
(subject to change)