RING TERMINAL, NYLON, BLUE, #8 STUD SIZE, 18 AWG TO 14 AWG WIRE SIZE RANGE, 1,000 PK
RING TERMINAL, NYLON, BLUE, #8 STUD SIZE, 18 AWG TO 14 AWG WIRE SIZE RANGE, 1,000 PK
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This ring terminal has an operating temperature of 221 Degrees F. It measures 0.85 inch L. This ring terminal meets the standards for CSA C22.2 No. 65, UL 486A, UL 486B. It has a tin finish, and has 18 AWG minimum wire size to 14 AWG maximum wire size.
Technical Specs
Item Ring Terminal
Insulation Coverage Partial Coverage
Maximum Operating Temperature 221 Degrees F
Minimum Wire Size 18 AWG
Termination Style Crimp
Contact Finish Tin
UL 94 Flammability Rating HB
Barrel Inside Diameter 0.16 in
Hole Diameter 0.17 in
Minimum Operating Temperature 221 Degrees F
Seam Style Grip Sleeved
Stud Size #8
Tongue Thickness 0.03 in
Insulation Colour Blue
Insulation Material Nylon
Maximum Voltage 600V
Maximum Wire Size 14 AWG
Tongue Width 0.31 in
Contact Material Copper
Standards CSA C22.2 No. 65, UL 486A, UL 486B
Barrel Style Insulation Grip
Insulation Type Nylon
Overall Length 0.85 in
Strip Length 1/4 in
Terminal Shape Ring Terminal
Country of Origin Mexico
(subject to change)