!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RING TERMINAL, BARE, 5/16 IN STUD SIZE, 6 AWG TO 6 AWG WIRE SIZE RANGE, 200 PK

RING TERMINAL, BARE, 5/16 IN STUD SIZE, 6 AWG TO 6 AWG WIRE SIZE RANGE, 200 PK

PANDUIT

RING TERMINAL, BARE, 5/16 IN STUD SIZE, 6 AWG TO 6 AWG WIRE SIZE RANGE, 200 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING TERMINAL, BARE, 5/16 IN STUD SIZE, 6 AWG TO 6 AWG WIRE SIZE RANGE, 200 PK

RING TERMINAL, BARE, 5/16 IN STUD SIZE, 6 AWG TO 6 AWG WIRE SIZE RANGE, 200 PK

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $429.00 / pkg. of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AZ35
  • Mfr. Model # P6-56R-T
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

This ring terminal has an operating temperature range of 302 Degrees F to 302 Degrees F. It measures 1.33 inch L. This ring terminal meets the standards for CSA C22.2 No. 65, UL 486A, UL 486B. It has a tin finish, and has 6 AWG minimum wire size to 6 AWG maximum wire size.

Technical Specs

  • ItemRing Terminal
  • Contact MaterialCopper
  • Insulation CoverageNone
  • Insulation TypeNon-Insulated
  • Maximum Voltage2,000V
  • Minimum Wire Size6 AWG
  • StandardsCSA C22.2 No. 65, UL 486A, UL 486B
  • Terminal ShapeRing Terminal
  • Barrel Inside Diameter0.23 in
  • Barrel SizeStandard
  • Compatible Manufacturer Model NumberCT-1701, CT-2600
  • Minimum Operating Temperature302 Degrees F
  • Special FeaturesRing Tongue Design Assures a Secure Connection in High Vibration Applications
  • Termination StyleCrimp
  • Contact Finish Tin
  • Insulation Colour Bare
  • Insulation Material None
  • Maximum Temperature 302 Degrees F
  • Maximum Wire Size 6 AWG
  • Seam Style Brazed
  • Stud Size 5/16 in
  • Tongue Width 0.62 in
  • Barrel Outside Diameter 0.23 in
  • Barrel Style Serrated Barrel
  • Hole Diameter 0.33 in
  • Overall Length 1.33 in
  • Strip Length 1/2 in
  • Tongue Thickness 0.05 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list