!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING, INTERNAL, 3MM THK, METRIC, HOUSING RING, STANDARD, FOR 90MM BORE DIA, 3MM THICK

RETAINING RING, INTERNAL, 3MM THK, METRIC, HOUSING RING, STANDARD, FOR 90MM BORE DIA, 3MM THICK

APPROVED VENDOR

RETAINING RING, INTERNAL, 3MM THK, METRIC, HOUSING RING, STANDARD, FOR 90MM BORE DIA, 3MM THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING, INTERNAL, 3MM THK, METRIC, HOUSING RING, STANDARD, FOR 90MM BORE DIA, 3MM THICK

RETAINING RING, INTERNAL, 3MM THK, METRIC, HOUSING RING, STANDARD, FOR 90MM BORE DIA, 3MM THICK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.41 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP38DP08
  • Mfr. Model # M36050.090.0001
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

This internal retaining ring is 3 mm thick, comes in a five-pack, is made of steel, and has a bright (uncoated) finish. It meets the standards for DIN 472 material quality.

Technical Specs

  • ItemRetaining Ring
  • Location StyleInternal
  • For Bore Diameter90 mm
  • Fits Groove Width3.15 mm
  • Clearance Diameter71.9 mm
  • FinishBright (Uncoated)
  • Ring TypeHousing Ring
  • Ring Sub-TypeStandard
  • System of Measurement Metric
  • Thickness 3 mm
  • Fits Groove Diameter 93.5 mm
  • Free Outside Diameter 95.5 mm
  • Material Steel
  • Material Grade/Class Not Graded
  • Material Quality Standards DIN 472
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list