!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING ASSORTMENT,600 PIECES, INCH, STEEL, BLACK PHOSPHATE, 24 SIZES

RETAINING RING ASSORTMENT,600 PIECES, INCH, STEEL, BLACK PHOSPHATE, 24 SIZES

APPROVED VENDOR

RETAINING RING ASSORTMENT,600 PIECES, INCH, STEEL, BLACK PHOSPHATE, 24 SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING ASSORTMENT,600 PIECES, INCH, STEEL, BLACK PHOSPHATE, 24 SIZES

RETAINING RING ASSORTMENT,600 PIECES, INCH, STEEL, BLACK PHOSPHATE, 24 SIZES

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $358.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG402K67
  • Mfr. Model # JBDLERCR24
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This retaining ring assortment has 600 pieces and inch is made of steel and has a black phosphate finish. Plus, it includes 25 Type C½ inch, 25 Type C¼ inch, 25 Type C 3/16 inch, 25 Type C⅜ inch, 25 Type C 5/16 inch, 25 Type C 7/16 inch, 25 Type C 7/32 inch, 25 Type C 9/32 inch, 25 Type E 1 inch, 25 Type E 1/16 inch, 25 Type E½ inch, 25 Type E¼ inch and more. It meets the standards for ASME B18.27.1 material quality.

Technical Specs

  • ItemRetaining Ring Assortment, 600 pieces, Inch
  • Ring TypeCrescent Retaining Ring, E-Style Retaining Ring, External Retaining Ring
  • FinishBlack Phosphate
  • Number of Pieces600
  • Location StyleExternal
  • Material Quality StandardsASME B18.27.1
  • System of Measurement Inch
  • Material Steel
  • Material Grade/Class Not Graded
  • Number of Sizes 24
  • Made in North America No
  • Includes (25) Type C 1/2 in, (25) Type C 1/4 in, (25) Type C 3/16 in, (25) Type C 3/8 in, (25) Type C 5/16 in, (25) Type C 7/16 in, (25) Type C 7/32 in, (25) Type C 9/32 in, (25) Type E 1 in, (25) Type E 1/16 in, (25) Type E 1/2 in, (25) Type E 1/4 in, (25) Type E 1/8 in, (25) Type E 3/16 in, (25) Type E 3/32 in, (25) Type E 3/4 in, (25) Type E 3/8 in, (25) Type E 5/16 in, (25) Type E 5/32 in, (25) Type E 5/8 in, (25) Type E 7/16 in, (25) Type E 7/32 in, (25) Type E 7/8 in, (25) Type E 9/64 in, Metal Compartment Box with Lid
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list