!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAINTENANCE-FREE PLATE CASTER, 5 IN WHEEL DIAMETER, 350 LB, 6½ IN MOUNTING H, SOFT

MAINTENANCE-FREE PLATE CASTER, 5 IN WHEEL DIAMETER, 350 LB, 6½ IN MOUNTING H, SOFT

APPROVED VENDOR

MAINTENANCE-FREE PLATE CASTER, 5 IN WHEEL DIAMETER, 350 LB, 6½ IN MOUNTING H, SOFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAINTENANCE-FREE PLATE CASTER, 5 IN WHEEL DIAMETER, 350 LB, 6½ IN MOUNTING H, SOFT

MAINTENANCE-FREE PLATE CASTER, 5 IN WHEEL DIAMETER, 350 LB, 6½ IN MOUNTING H, SOFT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4DE94
  • Mfr. Model # P24R-PRP050K-14
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • For Axle Dia.1/2 in
  • Mounting Bolt Dia.3/8 in
  • Mounting Plate Length4 in
  • Wheel Bearing TypeBall
  • Wheel Hardness Rating65 Shore A
  • Wheel/Tread ColourGray
  • Caster FeaturesDebris-Resistant
  • For Surface TypeAsphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Inside Slot Spacing - Width2.625 in
  • Mounting Plate ShapeRectangle
  • Number of Wheels1
  • Outside Slot Spacing - Width3 in
  • Replacement WheelMfr. No. P-RP-050X020/050K
  • FeaturesMaintenance Free
  • Includes Thread GuardsNo
  • Number of Mounting Holes4
  • StandardsANSI ICWM
  • Wheel Bearing MaterialSteel
  • Wheel Core TypeSolid
  • Caster Brake Type No Brake
  • Caster Sub-Type Rigid
  • Load Capacity - Maximum 350 lb
  • Mounting Height 6 1/2 in
  • Tread Shape Standard
  • Wheel Dia. 5 in
  • Wheel Width 2 in
  • Wheel/Tread Material Rubber
  • Core Colour Gray
  • Inside Slot Spacing - Length 3 in
  • Mounting Hole Type Slot
  • Non-Marking Yes
  • Outside Slot Spacing - Length 3.625 in
  • Application Dollies, Floor Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
  • Compatible With P-RP-050X020/050K
  • Frame Finish Zinc Plated
  • Mounting Plate Thickness 9/32 in
  • Overall Wheel Width 2 in
  • Swivel Lock Type No Lock Included
  • Wheel Core Material Polyolefin
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list