STANDARD PLATE CASTER, 8 IN WHEEL DIAMETER, 900 LB, 9½ IN MOUNTING H, RIGID CASTER
STANDARD PLATE CASTER, 8 IN WHEEL DIAMETER, 900 LB, 9½ IN MOUNTING H, RIGID CASTER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Zinc finish. Double swivel raceways. Non-marking wheels. Thread guards prevent debris from binding wheel rotation. Bolt hole spacing 2-5/8 inches x 3-5/8 inches to 3 inches x 3 inches. Mounting bolt diameter 3/8 inch holes. Overall size 4 x 4-1/2 inches.
Technical Specs
- ItemStandard Plate Caster
- Load Rating900 lb
- Mounting Height9 1/2 in
- Wheel/Tread MaterialPolyurethane
- Mounting Plate Size4 in x 4 1/2 in
- Wheel Core MaterialPlastic
- Outside Bolt Hole Spacing2-5/8 in x 3-5/8 in
- Wheel/Tread ColourRed
- Non-MarkingYes
- Tread ShapeStandard
- ApplicationGeneral Purpose
- Core ColourBlack
- Number of Mounting Holes4
- Swivel ConstructionKingpinless
- Wheel/Tread Hardness95 Shore A
- Wheel Dia. 8 in
- Wheel Width 2 in
- Caster Sub-Type Rigid
- Wheel Bearing Type Roller
- Mounting Plate Bolt Hole Pattern B
- Inside Bolt Hole Spacing 3 in x 3 in
- Mounting Bolt Dia. 3/8 in
- Caster Brake Type No Brake Included
- Number of Wheels 1
- Includes Thread Guards No
- Caster Frame Material Steel
- Frame Finish Zinc Plated
- Standards ANSI ICWM
- Swivel Lock Type No Lock Included
Alternate Products
-
FAULTLESS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.37
/ EACH