!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REFLECTIVE SHIPPING & RECEIVING SIGN, ALUMINUM, MOUNTING HOLES, 0.08 IN THICK, 18 X 24 IN, SHIPPING & RECEIVING

REFLECTIVE SHIPPING & RECEIVING SIGN, ALUMINUM, MOUNTING HOLES, 0.08 IN THICK, 18 X 24 IN, SHIPPING & RECEIVING

LYLE

REFLECTIVE SHIPPING & RECEIVING SIGN, ALUMINUM, MOUNTING HOLES, 0.08 IN THICK, 18 X 24 IN, SHIPPING & RECEIVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFLECTIVE SHIPPING & RECEIVING SIGN, ALUMINUM, MOUNTING HOLES, 0.08 IN THICK, 18 X 24 IN, SHIPPING & RECEIVING

REFLECTIVE SHIPPING & RECEIVING SIGN, ALUMINUM, MOUNTING HOLES, 0.08 IN THICK, 18 X 24 IN, SHIPPING & RECEIVING

LYLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3PNC3
  • Mfr. Model # FA-019-24HA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.54 lbs

Technical Specs

  • ItemParking Sign
  • ADA CompliantNot ADA Compliant
  • Anti-Slip SurfaceNo Anti-Slip Surface
  • Corrosion ResistantCorrosion-Resistant
  • Glow-in-the-DarkNot Glow In The Dark
  • Height18 in
  • Material PropertiesRigid
  • Maximum Viewing Distance - Favorable Conditions80 ft
  • Metal DetectableMetal Detectable
  • Mirror PrintNot Mirror Print
  • Mounting Pattern2 Centre
  • Outdoor Life Expectancy3 to 5 yr
  • Printed LanguageEnglish
  • Protective CoatingClear Film Laminate
  • Sign Background ColourWhite
  • Sign HeaderNo Header
  • Sign Legend Background ColourWhite
  • Sign Legend Text ColourBlack
  • Sign Material GroupMetal
  • Sign Mounting StyleMounting Holes
  • Sign TopicShipping and Receiving
  • Thickness0.08 in
  • Width24 in
  • Abrasion Resistant Not Abrasion-Resistant
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Average Outdoor Durability 3 to 5 yr
  • Depth 2/25 in
  • Graffiti Resistant Graffiti-Resistant
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Maximum Service Temperature 130 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions 15 ft
  • Minimum Service Temperature -40 Degrees F
  • Mounting Hole Dia. 0.375 in
  • Number of Printed Sides 1
  • Package Quantity 1
  • Product Type Parking Sign
  • Retroreflective Grade High Intensity Prismatic (HIP)
  • Sign Format Other Format
  • Sign Legend Shipping and Receiving
  • Sign Legend Style Text
  • Sign Material Aluminum
  • Sign Mounting Location Post, Wall
  • Sign Shape Horizontal Rectangle
  • Standards MUTCD Type 1 (Fed. Spec. L-S-300, ASTM D 4956)
  • UV Resistant UV-Resistant
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list