!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REFLECTIVE NO SMOKING CAUTION SIGN, ALUMINUM, MOUNTING HOLES, ENGINEER GRADE, 10 X 14IN, NO SMOKING.

REFLECTIVE NO SMOKING CAUTION SIGN, ALUMINUM, MOUNTING HOLES, ENGINEER GRADE, 10 X 14IN, NO SMOKING.

LYLE

REFLECTIVE NO SMOKING CAUTION SIGN, ALUMINUM, MOUNTING HOLES, ENGINEER GRADE, 10 X 14IN, NO SMOKING. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFLECTIVE NO SMOKING CAUTION SIGN, ALUMINUM, MOUNTING HOLES, ENGINEER GRADE, 10 X 14IN, NO SMOKING.

REFLECTIVE NO SMOKING CAUTION SIGN, ALUMINUM, MOUNTING HOLES, ENGINEER GRADE, 10 X 14IN, NO SMOKING.

LYLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48WN15
  • Mfr. Model # LCU3-0074-RA_14X10
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.889 lbs

Technical Specs

  • ItemNo Smoking Sign
  • ADA CompliantNot ADA Compliant
  • ANSI StandardsANSI Z53.1-1967, ANSI Z535-2006
  • Average Outdoor Durability3 to 5 yr
  • Depth1/25 in
  • Graffiti ResistantGraffiti-Resistant
  • Header Pictogram IDPPIC-51
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Legend Pictogram IDPFXG-62
  • Maximum Service Temperature130 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions6 ft
  • Minimum Service Temperature-40 Degrees F
  • Mounting Hole Dia.0.1875 in
  • Number of Printed Sides1
  • Outdoor Life Expectancy3 to 5 yr
  • Printed LanguageEnglish
  • Protective CoatingClear Film Laminate
  • Sign Background ColourWhite
  • Sign HeaderCaution
  • Sign Header StyleSymbol, Text
  • Sign LegendNo Smoking.
  • Sign Legend StyleSymbol and Text
  • Sign MaterialAluminum
  • Sign Mounting LocationWall
  • Sign ShapeHorizontal Rectangle
  • StandardsANSI Z53.1-1967, OSHA 29 CFR 1910.145, ANSI Z535-2006
  • UV ResistantUV-Resistant
  • Write on SurfaceNo Write-On Surface
  • Abrasion Resistant Not Abrasion-Resistant
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Anti-Slip Surface No Anti-Slip Surface
  • Corrosion Resistant Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Header Pictogram Description Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
  • Height 10 in
  • Legend Pictogram Description No Smoking
  • Material Properties Rigid
  • Maximum Viewing Distance - Favorable Conditions 40 ft
  • Metal Detectable Metal Detectable
  • Mirror Print Not Mirror Print
  • Mounting Pattern 4 Corner
  • OSHA Regulations OSHA 29 CFR 1910.145
  • Package Quantity 1
  • Product Type No Smoking Sign
  • Retroreflective Grade Engineer Grade
  • Sign Format ANSI/OSHA Format
  • Sign Header Background Colour Yellow
  • Sign Header Text Colour Black
  • Sign Legend Background Colour White
  • Sign Legend Text Colour Black
  • Sign Material Group Metal
  • Sign Mounting Style Mounting Holes
  • Sign Topic No Smoking
  • Thickness 0.04 in
  • Width 14 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list