!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETURN AIR GRILLES, EGG CRATE GRILLE, WHITE, PLASTIC, 47⅝ IN H, 23⅝ IN W, ⅜ IN D, LAY-IN

RETURN AIR GRILLES, EGG CRATE GRILLE, WHITE, PLASTIC, 47⅝ IN H, 23⅝ IN W, ⅜ IN D, LAY-IN

AMERICAN LOUVER

RETURN AIR GRILLES, EGG CRATE GRILLE, WHITE, PLASTIC, 47⅝ IN H, 23⅝ IN W, ⅜ IN D, LAY-IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETURN AIR GRILLES, EGG CRATE GRILLE, WHITE, PLASTIC, 47⅝ IN H, 23⅝ IN W, ⅜ IN D, LAY-IN

RETURN AIR GRILLES, EGG CRATE GRILLE, WHITE, PLASTIC, 47⅝ IN H, 23⅝ IN W, ⅜ IN D, LAY-IN

AMERICAN LOUVER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.25 / PACKAGE of 5

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52CF18
  • Mfr. Model # TC-24-2448-5PK
  • UNSPSC # 40101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

This return air grille is made of plastic. It measures 23⅝ inch width, 47⅝ inch height, ⅜ inch depth. This return air grille a painted finish.

Technical Specs

  • ItemReturn Air Grille
  • Overall Height47 5/8 in
  • Maximum Opening Height48 in
  • Grille ColourWhite
  • MaterialPlastic
  • Face DesignEgg Crate
  • Mounting StyleLay-In
  • FinishPainted
  • Overall Depth 3/8 in
  • Overall Width 23 5/8 in
  • Maximum Opening Width 24 in
  • Grille Material Plastic
  • Bar Spacing 1/2 in
  • Airflow Directions Four-Way
  • Blade Angle 90 Degrees
  • Product Type Eggcrate Core
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list