!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RETRACTABLE UTILITY KNIFE,6-11/16"L

RETRACTABLE UTILITY KNIFE,6-11/16"L

MARTOR

RETRACTABLE UTILITY KNIFE,6-11/16"L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETRACTABLE UTILITY KNIFE,6-11/16"L

RETRACTABLE UTILITY KNIFE,6-11/16"L

MARTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTA380001.02
  • Mfr. Model # 380001.02
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.22 lbs

Technical Specs

  • ItemSemi-Automatic Retractable Blade Knife
  • Blade Change MethodQuick-Change
  • Blade Projection Length4 5/16 in
  • Blade OperationAutomatic Retracting
  • Blade Thickness0.5 mm
  • Blade Type IncludedLong Blade
  • For Cutting CorkNo
  • For Cutting LeatherNo
  • For Cutting PlasticYes
  • Grainger Part Number of Included Blade55NN59
  • Hand OrientationAmbidextrous
  • Handle MaterialPlastic
  • Includes Pocket ClipNo
  • Metal DetectableNo
  • Number of Blades Stored1
  • Overall Length6 1/2 in
  • Overall Width1 1/4 in
  • Replaceable BladeYes
  • StandardsGS Certified
  • BladeSteel Standard Tip
  • Application Multipurpose
  • Blade Edge Type Beveled
  • Blade Material Steel
  • Blade Shape Straight
  • Blade Tip Standard
  • For Cutting Cardboard Yes
  • For Cutting Fabric No
  • For Cutting Paper Yes
  • For Cutting Rubber No
  • Grip Type Textured
  • Handle Colour Black, Blue
  • Handle Style Ergonomic
  • Manufacturer Model Number of Included Blade 79.60
  • Number of Blades Included 1
  • Other Material Applications Cardboard, Foam, Paper, Plastic, Polystyrene, PVC
  • Overall Thickness 0.79 in
  • Package Quantity 1
  • Retractable Blade Yes
  • Tether Ready Yes
  • Length- Overall/Blade Projection 6 1/2 in / 4 5/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list