!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIERS,12 PIECES

RETAINING RING PLIERS,12 PIECES

PROTO

RETAINING RING PLIERS,12 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING PLIERS,12 PIECES

RETAINING RING PLIERS,12 PIECES

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,141.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDJ360BKV
  • Mfr. Model # J360BKV
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • ItemRetaining Ring Pliers
  • Plier TypesRetaining Ring Pliers
  • Grip StyleStandard Cushion
  • For Minimum Bore Diameter3/8 in
  • For Minimum Shaft Diameter1/4 in
  • Tip Diameter0.038 in, 0.047 in, 0.07 in, 0.09 in
  • Jaw Opening TypeManual
  • Number of Pliers12
  • FeaturesBuilt to Fit the Proto(R) 540 Series as Well as Most Other Metal Storage Drawers, Customize Storage Drawers with Multiple Foamed Modular Sets, High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place Within Drawer while also Offering Flexibility for Easy Tool Access
  • For Ring Type Internal/External
  • Non-Sparking Not Non-Sparking
  • Overall Length 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 3/8 in, 7 1/2 in, 8 5/8 in, 9 in, 9 1/4 in
  • For Maximum Bore Diameter 3 in
  • For Maximum Shaft Diameter 3 11/32 in
  • Tip Angle 0 Degrees , 45 Degrees , 90 Degrees
  • Includes Locking Feature Locking Feature Not Included
  • Container Type Foam Tray
  • Includes (12) Retaining Ring Pliers
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list