Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This 46 series retaining ring pliers has a length of 8¼ inch, plus it weighs 220 g. The handle is black. It features non-slip tips and meets the standards for DIN 5254 A. In addition, it has a atramentized phosphate coat finish, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.
Spécifications techniques
ItemRetaining Ring Pliers
For Ring TypeExternal
Grip StyleStandard Cushion
Tip Diameter0.091 in
For Minimum Shaft Diameter40 mm
Jaw Opening TypeSpring Return
Replaceable TipsNot Replaceable Tips
FeaturesNon-Slip Tips
For Use WithExternal Circlips
Handle ColourBlack
Series46
Steel TypeChrome Vanadium Steel
Weight220 g
Plier TypeRetaining Ring Pliers
Non-SparkingNot Non-Sparking
Overall Length8 1/4 in
Tip Angle0 Degrees
For Maximum Shaft Diameter100 mm
Tether ReadyTether Not Ready
ESD-SafeNot ESD Safe
FinishAtramentized (Phosphate Coat)
Grip MaterialPlastic
Plier MaterialSteel
StandardsDIN 5254 A
Tip ShapeRound
Pays d’origineGermany
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
: $46.80
/ each
Droit de manutention écologique:
Droit de manutention écologique
: