!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIER, INTERNAL, FOR 5/12 IN SHAFT DIA, 0.087 IN TIP DIA, 7⅞ IN OVERALL L

RETAINING RING PLIER, INTERNAL, FOR 5/12 IN SHAFT DIA, 0.087 IN TIP DIA, 7⅞ IN OVERALL L

KNIPEX

RETAINING RING PLIER, INTERNAL, FOR 5/12 IN SHAFT DIA, 0.087 IN TIP DIA, 7⅞ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING PLIER, INTERNAL, FOR 5/12 IN SHAFT DIA, 0.087 IN TIP DIA, 7⅞ IN OVERALL L

RETAINING RING PLIER, INTERNAL, FOR 5/12 IN SHAFT DIA, 0.087 IN TIP DIA, 7⅞ IN OVERALL L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38UT71
  • Mfr. Model # 45 21 200
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 369
  • Shipping Weight 0.42 lbs

Product Details

This 45 series retaining ring pliers has a length of 7⅞ inch, plus it weighs 186 g. The handle is red. It features for fitting horseshoe retaining rings and circlips without grip holes. In addition, it is non-sparking, and is not tether ready with a plastic grip.

Technical Specs

  • ItemRetaining Ring Pliers
  • For Ring TypeInternal
  • Overall Length7 7/8 in
  • Tip Angle30 Degrees
  • Jaw Opening TypeSpring Return
  • Replaceable TipsNot Replaceable Tips
  • FeaturesFor Fitting Horseshoe Retaining Rings and Circlips Without Grip Holes
  • Grip MaterialPlastic
  • Plier MaterialSteel
  • Steel TypeChrome Vanadium Electrical Steel
  • Weight186 g
  • Plier Type Retaining Ring Pliers
  • Non-Sparking Not Non-Sparking
  • Tip Diameter 0.087 in
  • For Maximum Shaft Diameter 5/12 in
  • Tether Ready Tether Not Ready
  • ESD-Safe Not ESD Safe
  • For Use With Retaining Rings
  • Handle Colour Red
  • Series 45
  • Tip Shape Round
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list