!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIER SET, CONVERTIBLE/INTERNAL/EXTERNAL, FOR ⅜ IN TO 1¾ IN BORE DIA, MANUAL, 9 PK

RETAINING RING PLIER SET, CONVERTIBLE/INTERNAL/EXTERNAL, FOR ⅜ IN TO 1¾ IN BORE DIA, MANUAL, 9 PK

MILWAUKEE

RETAINING RING PLIER SET, CONVERTIBLE/INTERNAL/EXTERNAL, FOR ⅜ IN TO 1¾ IN BORE DIA, MANUAL, 9 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING PLIER SET, CONVERTIBLE/INTERNAL/EXTERNAL, FOR ⅜ IN TO 1¾ IN BORE DIA, MANUAL, 9 PK

RETAINING RING PLIER SET, CONVERTIBLE/INTERNAL/EXTERNAL, FOR ⅜ IN TO 1¾ IN BORE DIA, MANUAL, 9 PK

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $367.40 / pkg. of 9

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-6539
  • Mfr. Model # 48-22-6539
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.435 lbs

Product Details

This retaining ring plier set has a length of 15 inch. The handle has an ergonomic style/type. It features all metal dial, anti-slip dial, double dipped slip-resistant grip, fixed tips, hang holes, ma and more. In addition, it has a black oxide finish, plus it is not non-sparking, with a standard cushion grip. This retaining ring plier set includes 0.038 inch 18 degrees convertible snap ring pliers, 0.038 inch 45 degrees convertible snap ri and more.

Technical Specs

  • ItemRetaining Ring Plier Set
  • Plier TypesRetaining Ring Pliers
  • Grip StyleStandard Cushion
  • For Minimum Bore Diameter3/8 in
  • For Minimum Shaft Diameter1/4 in
  • Tip Diameter0.38 in, 0.47 in, 0.7 in
  • Jaw Opening TypeManual
  • Container TypeRack
  • FinishBlack Oxide
  • Includes0.038 in 18 Degrees Convertible Snap Ring Pliers, 0.038 in 45 Degrees Convertible Snap Ring Pliers, 0.038 in 90 Degrees Convertible Snap Ring Pliers, 0.047 in 18 Degrees Convertible Snap Ring Pliers, 0.047 in 45 Degrees Convertible Snap Ring Pliers, 0.047 in 90 Degrees Convertible Snap Ring Pliers, 0.07 in 18 Degrees Convertible Snap Ring Pliers, 0.07 in 45 Degrees Convertible Snap Ring Pliers, 0.07 in 90 Degrees Convertible Snap Ring Pliers, Adaptable Storage Rack
  • For Ring Type Convertible, Internal/External
  • Non-Sparking Not Non-Sparking
  • Overall Length 15 in
  • For Maximum Bore Diameter 1 3/4 in
  • For Maximum Shaft Diameter 1 7/16 in
  • Tip Angle 18 Degrees , 45 Degrees , 90 Degrees
  • Number of Pliers 9
  • Features All Metal Dial, Anti-Slip Dial, Double Dipped Slip-Resistant Grip, Fixed Tips, Hang Holes, Magnetic Base, Removable Carrying Handle
  • Handle Style Ergonomic
  • Replaceable Tips Tips Not Replaceable
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list