!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING, INTERNAL, 0.093 IN THICK, INCH, HOUSING RING, STD, FOR 2⅝ IN BORE DIA, STEEL

RETAINING RING, INTERNAL, 0.093 IN THICK, INCH, HOUSING RING, STD, FOR 2⅝ IN BORE DIA, STEEL

ROTOR CLIP

RETAINING RING, INTERNAL, 0.093 IN THICK, INCH, HOUSING RING, STD, FOR 2⅝ IN BORE DIA, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING, INTERNAL, 0.093 IN THICK, INCH, HOUSING RING, STD, FOR 2⅝ IN BORE DIA, STEEL

RETAINING RING, INTERNAL, 0.093 IN THICK, INCH, HOUSING RING, STD, FOR 2⅝ IN BORE DIA, STEEL

ROTOR CLIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.99 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5CB77
  • Mfr. Model # HO-262ST ZD
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

This internal retaining ring is 0.093 inch thick, comes in a 10-pack, is made of steel, and has a zinc-plated finish. It comes in a 10-pack and meets the standards for ASME material quality.

Technical Specs

  • ItemRetaining Ring
  • Location StyleInternal
  • For Bore Diameter2 5/8 in
  • Fits Groove Width0.103 in
  • Free Outside Diameter2.91 in
  • MaterialSteel
  • Material Grade/ClassNot Graded
  • Ring TypeHousing Ring
  • Thickness Tolerance+/-0.003 in
  • Groove Diameter Tolerance+/-0.006 in
  • System of Measurement Inch
  • Thickness 0.093 in
  • Fits Groove Diameter 2.781 in
  • Fits Groove Depth 0.078 in
  • Clearance Diameter 2.17 in
  • Finish Zinc-Plated
  • Tensile Strength 150,000 psi
  • Material Quality Standards ASME
  • Groove Width Tolerance +0.005 in/-0.000 in
  • Ring Sub-Type Standard
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list