!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING, INCH, EXTERNAL, STANDARD, 0.078 IN THICK, STEEL, UNGRADED, 10 PK

RETAINING RING, INCH, EXTERNAL, STANDARD, 0.078 IN THICK, STEEL, UNGRADED, 10 PK

ROTOR CLIP

RETAINING RING, INCH, EXTERNAL, STANDARD, 0.078 IN THICK, STEEL, UNGRADED, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING, INCH, EXTERNAL, STANDARD, 0.078 IN THICK, STEEL, UNGRADED, 10 PK

RETAINING RING, INCH, EXTERNAL, STANDARD, 0.078 IN THICK, STEEL, UNGRADED, 10 PK

ROTOR CLIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.95 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5CA81
  • Mfr. Model # SH-225ST ZD
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This external retaining ring is 0.078 inch thick, comes in a 10-pack, is made of steel, and has a zinc-plated finish. It comes in a 10-pack and meets the standards for ASME material quality.

Technical Specs

  • ItemRetaining Ring
  • Location StyleExternal
  • Fits Shaft Diameter2 1/4 in
  • Fits Groove Width0.086 in
  • Free Inside Diameter2.081 in
  • MaterialSteel
  • Material Grade/ClassNot Graded
  • Ring TypeExternal Retaining Ring
  • Thickness Tolerance+/-0.003 in
  • Groove Diameter Tolerance+/-0.006 in
  • System of Measurement Inch
  • Thickness 0.078 in
  • Fits Groove Diameter 2.12 in
  • Fits Groove Depth 0.065 in
  • Clearance Diameter 2.87 in
  • Finish Zinc-Plated
  • Tensile Strength 150,000 psi
  • Material Quality Standards ASME
  • Groove Width Tolerance +0.005 in/-0.000 in
  • Ring Sub-Type Standard
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list