!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING, EXTERNAL, 0.05 IN THK, INCH, EXTERNAL, STD, 0.05 IN THICK, STAINLESS STEEL, 5 PK

RETAINING RING, EXTERNAL, 0.05 IN THK, INCH, EXTERNAL, STD, 0.05 IN THICK, STAINLESS STEEL, 5 PK

APPROVED VENDOR

RETAINING RING, EXTERNAL, 0.05 IN THK, INCH, EXTERNAL, STD, 0.05 IN THICK, STAINLESS STEEL, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING, EXTERNAL, 0.05 IN THK, INCH, EXTERNAL, STD, 0.05 IN THICK, STAINLESS STEEL, 5 PK

RETAINING RING, EXTERNAL, 0.05 IN THK, INCH, EXTERNAL, STD, 0.05 IN THICK, STAINLESS STEEL, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.70 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DA95
  • Mfr. Model # SH-106SS
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This external retaining ring is 0.05 inch thick, comes in a five-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for REACH compliant, RoHS compliant and ASME material quality.

Technical Specs

  • ItemRetaining Ring
  • Location StyleExternal
  • Fits Shaft Diameter1 1/16 in
  • Fits Groove Width0.056 in
  • Free Inside Diameter0.982 in
  • MaterialStainless Steel
  • Material Grade/Class18-8
  • Ring TypeExternal Retaining Ring
  • Thickness Tolerance+/-0.002 in
  • Groove Width Tolerance+0.004 in/-0.000 in
  • Ring Sub-TypeStandard
  • System of Measurement Inch
  • Thickness 0.05 in
  • Fits Groove Diameter 0.998 in
  • Fits Groove Depth 0.032 in
  • Clearance Diameter 1.5 in
  • Finish Bright (Uncoated)
  • Tensile Strength 150,000 psi
  • Material Quality Standards ASME
  • Standards REACH Compliant, RoHS Compliant
  • Groove Diameter Tolerance +/-0.004 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list