!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RESPIRATOR CARRY BAG, VERSAFLO, CANVAS, 13X22X12 IN, FOR USE W/ PAPR

RESPIRATOR CARRY BAG, VERSAFLO, CANVAS, 13X22X12 IN, FOR USE W/ PAPR

3M

RESPIRATOR CARRY BAG, VERSAFLO, CANVAS, 13X22X12 IN, FOR USE W/ PAPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESPIRATOR CARRY BAG, VERSAFLO, CANVAS, 13X22X12 IN, FOR USE W/ PAPR

RESPIRATOR CARRY BAG, VERSAFLO, CANVAS, 13X22X12 IN, FOR USE W/ PAPR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $286.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38HX51
  • Mfr. Model # TR-991
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Product Details

This Versaflo respirator carry bag is made of canvas and comes in black. It measures 13 length x 22 width x 12 inches height and includes a shoulder strap. The bag is suitable for storing and transporting Versaflo powered air-purifying respirator kits and accessories.

Technical Specs

  • ItemRespirator Carrying Bag
  • Height12 in
  • Width22 in
  • ColourBlack
  • IncludesShoulder Strap
  • Storage Type Bag
  • Length 13 in
  • Material Canvas
  • For Use With TR600 Series Products
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list