!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RESIN MOUNTED POINT, ¾ IN DIAMETER, ZIRCONIA ALUMINA, 30 GRIT, W207

RESIN MOUNTED POINT, ¾ IN DIAMETER, ZIRCONIA ALUMINA, 30 GRIT, W207

NORTON

RESIN MOUNTED POINT, ¾ IN DIAMETER, ZIRCONIA ALUMINA, 30 GRIT, W207 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESIN MOUNTED POINT, ¾ IN DIAMETER, ZIRCONIA ALUMINA, 30 GRIT, W207

RESIN MOUNTED POINT, ¾ IN DIAMETER, ZIRCONIA ALUMINA, 30 GRIT, W207

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.26 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN16470
  • Mfr. Model # 61463616470
  • UNSPSC # 31191601
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.1 lbs

Product Details

NorZon Charger (zirconia self-sharpening abrasive) mounted point is a specially formulated organic bond. Has a 35% faster cut rate, an aggressive, free cut, more parts in less item to substantially increase productivity and 5x the greater life.

Technical Specs

  • ItemMounted Point
  • Bond TypeResin
  • Overall Thickness1 1/2 in
  • Grit30
  • Primary Material ApplicationCarbon Steel, Stainless Steel
  • SpecificationCHARGER 30 GRIT
  • SeriesCharger NZ
  • Compatible Tool TypeDie Grinder, Drills, Flexible Shaft Grinder, Pencil Grinder, Straight Grinder
  • Abrasive Material Zirconia Aluminum Oxide
  • Overall Dia. 3/4 in
  • Shank Dia. 1/4 in
  • Shape W207
  • Shank Length 1 1/2 in
  • Operating Speed - Maximum 27,070 RPM
  • Grade Extra Coarse

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list