!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RESETTABLE COMB 2-1/8 SHK W/OVRD

RESETTABLE COMB 2-1/8 SHK W/OVRD

MASTER LOCK

RESETTABLE COMB 2-1/8 SHK W/OVRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESETTABLE COMB 2-1/8 SHK W/OVRD

RESETTABLE COMB 2-1/8 SHK W/OVRD

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MST176LH
  • Mfr. Model # 176LH
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • ItemCombination Padlock
  • Lock Body ColourGold
  • Body Height1 1/2 in
  • Body Thickness15/16 in
  • Weather ResistantYes
  • Control Key IncludedNo
  • Shackle TypeLong Shackle
  • Shackle ShapeRounded
  • Dial ColourGold
  • Combination Padlock TypeKey-Controlled Scrolling Combination Padlocks
  • Number of DigitsFour Numbers
  • Combination StyleScrolling
  • Number of Pins4 Pin
  • Vertical Shackle Clearance2 1/4 in
  • Control Key Registration RequiredNo
  • Compatible with Manufacturer Part NumberMfr. No. K176CR
  • Lock Body Material Brass
  • Lock Body Shape Rectangular
  • Body Width 2 in
  • Security Level General Security
  • Lock Brand MASTER LOCK
  • Control Key Code K7-P225
  • Shackle Material Hardened Steel
  • Shackle Diameter 5/16 in
  • Dial Location Bottom
  • Combination Type Resettable
  • Number of Bumpers 0
  • Includes Lock Cover No
  • TSA Approved No
  • Horizontal Shackle Clearance 1 in
  • Number of Locks in Pack 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list