!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REMOTE LOCATION ELECTRIC UTILITY PUMP, 1 1/2 HORSEPOWER, 115/230V AC, FNPT, DIAPHRAGM

REMOTE LOCATION ELECTRIC UTILITY PUMP, 1 1/2 HORSEPOWER, 115/230V AC, FNPT, DIAPHRAGM

DAYTON

REMOTE LOCATION ELECTRIC UTILITY PUMP, 1 1/2 HORSEPOWER, 115/230V AC, FNPT, DIAPHRAGM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REMOTE LOCATION ELECTRIC UTILITY PUMP, 1 1/2 HORSEPOWER, 115/230V AC, FNPT, DIAPHRAGM

REMOTE LOCATION ELECTRIC UTILITY PUMP, 1 1/2 HORSEPOWER, 115/230V AC, FNPT, DIAPHRAGM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,340.74 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3P682
  • Mfr. Model # 3P682
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 183.0 lbs

Technical Specs

  • ItemRemote Location Electric Utility Pump
  • Discharge Diameter3 in
  • Discharge StandardNPT
  • For Media TypeSewage Water, Slurry
  • Inlet Diameter3 in
  • Inlet StandardNPT
  • PhaseSingle
  • Rated Voltage115/230V AC
  • StandardsCalifornia Emission Codes
  • Pump MechanismDiaphragm
  • Overall Height24 in
  • Overall Width27 in
  • Diaphragm Material Thermoplastic
  • Discharge Gender Female
  • Flow Rate @ 20 ft of Head 42.7 gpm
  • Horsepower 1 1/2 hp
  • Inlet Gender Female
  • Feet of Head - Maximum 25 ft
  • Power Source Corded Electric
  • Solids Diameter - Maximum 3/8 in
  • Flow Rate @ 10 ft of Head 58 gpm
  • Frame Material Steel
  • Overall Length 44 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list