!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, 100 ° TO 240 ° F, STEEL, MANUAL RESET, MANUAL RESET

LINE VOLT MECHANICAL THERMOSTAT, 100 ° TO 240 ° F, STEEL, MANUAL RESET, MANUAL RESET

JOHNSON CONTROLS

LINE VOLT MECHANICAL THERMOSTAT, 100 °  TO 240 ° F, STEEL, MANUAL RESET, MANUAL RESET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, 100 ° TO 240 ° F, STEEL, MANUAL RESET, MANUAL RESET

LINE VOLT MECHANICAL THERMOSTAT, 100 ° TO 240 ° F, STEEL, MANUAL RESET, MANUAL RESET

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $289.13 / each

EHC: EHC :
Min Qty 2 = $578.26

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA19ADB1C
  • Mfr. Model # A19ADB-1C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

This line volt mechanical thermostat is grey, measures 2⅛ inch width, 4⅜ inch height, 1⅞ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat only. In addition, it is 24 to 277 volts AC, 290 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Bulb Diameter3/8 in
  • Capillary Length72 in
  • Enclosure MaterialSteel
  • Maximum Control Temperature240 Degrees F
  • Maximum Operating Temperature290 Degrees F
  • Number of Cooling Stages1
  • Overall Depth1 7/8 in
  • Overall Width2 1/8 in
  • Switch TypeSPST
  • Temperature ScaleCelsius, Fahrenheit
  • Voltage24 to 277V AC
  • Contact Rating120V AC, 240V AC
  • Contact Rating Resistive @ 240V8 A
  • Control TypeConcealed Dial
  • Enclosure ColourGrey
  • Full Load Amps @ 240V AC8 A
  • Inductive Amps @ 208V9.2 A
  • Locked Rotor Amps @ 120V96 A
  • Mounting TypeSurface Mount
  • Number of Relay Inputs1
  • Pilot Duty Rating125 VA @ 24 to 600V AC
  • Sensor LocationRemote
  • StandardsCSA LR948/4813 02, UL E6688
  • Application Heat Only
  • Bulb Length 3 1/2 in
  • Differential Type Manual Reset
  • Enclosure NEMA Rating 1
  • Minimum Control Temperature 100 Degrees F
  • Minimum Operating Temperature -35 Degrees F
  • Number of Heating Stages 1
  • Overall Height 4 3/8 in
  • Switch Action Open on Rise
  • Temperature Differential Manual Reset
  • Thermostat Type Indoor Single-Stage Controls
  • Compatible System Type Hot Water Heating Controls
  • Contact Rating Resistive @ 120V 16 A
  • Contact Rating Resistive @ 277V 6.9 A
  • Electrical Connection Type Hardwired, Screw Terminal
  • Full Load Amps @ 120V AC 16 A
  • Inductive Amps @ 120V 16 A
  • Inductive Amps @ 240V 8 A
  • Locked Rotor Amps @ 240V 48 A
  • Number of Poles 1
  • Number of Switches 1
  • Resistive Amps @ 208V AC 9.2 A
  • Sensor Type Hydraulic Capillary Bulb (Copper)
  • Temperature Sensitivity +/-4 Degrees F
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list