!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, 85 ° TO 85 ° F, STEEL, FIXED, 4 ° F, 45 ° TO 85 ° F

LINE VOLT MECHANICAL THERMOSTAT, 85 ° TO 85 ° F, STEEL, FIXED, 4 ° F, 45 ° TO 85 ° F

JOHNSON CONTROLS

LINE VOLT MECHANICAL THERMOSTAT, 85 °  TO 85 ° F, STEEL, FIXED, 4 ° F, 45 °  TO 85 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, 85 ° TO 85 ° F, STEEL, FIXED, 4 ° F, 45 ° TO 85 ° F

LINE VOLT MECHANICAL THERMOSTAT, 85 ° TO 85 ° F, STEEL, FIXED, 4 ° F, 45 ° TO 85 ° F

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $658.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA19ZBC2C
  • Mfr. Model # A19ZBC-2C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

This line volt mechanical thermostat is grey, measures 3½ inch width, 4¼ inch height, 2 inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat and cool. In addition, it is 120 to 240 volts AC.

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Bulb Diameter1/4 in
  • Capillary Length72 in
  • Differential TypeFixed
  • Enclosure NEMA Rating1
  • Minimum Control Temperature85 Degrees F
  • Overall Depth2 in
  • Overall Width3 1/2 in
  • Switch TypeSPDT
  • Temperature ScaleCelsius, Fahrenheit
  • Voltage120 to 240V AC
  • Compatible System TypeRefrigerator
  • Contact Rating Resistive @ 120V16 A
  • Contact Rating Resistive @ 277V22 A
  • Enclosure ColourGrey
  • Full Load Amps @ 240V AC8 A
  • Inductive Amps @ 208V9.2 A
  • Locked Rotor Amps @ 120V96 A
  • Mounting TypeSurface Mount
  • Number of Relay Inputs1
  • Pilot Duty Rating125 VA @ 24 to 277V AC
  • Sensor LocationRemote
  • StandardsCSA LR948/1222 01, UL SA516
  • Application Heat and Cool
  • Bulb Length 3 1/8 in
  • Defrost Termination 45 Degrees to 85 Degrees F
  • Enclosure Material Steel
  • Maximum Control Temperature 85 Degrees F
  • Minimum Operating Temperature -35 Degrees F
  • Overall Height 4 1/4 in
  • Switch Action Open/Close on Rise
  • Temperature Differential 4 Degrees F
  • Thermostat Type Defrost Duration & Fan Delay Single-Stage Controls
  • Changeover Type Manual
  • Contact Rating 120V AC, 208V AC, 240V AC, 277V AC
  • Contact Rating Resistive @ 240V 8 A
  • Control Type Exposed Dial
  • Full Load Amps @ 120V AC 16 A
  • Inductive Amps @ 120V 16 A
  • Inductive Amps @ 240V 8 A
  • Locked Rotor Amps @ 240V 48 A
  • Number of Poles 1
  • Number of Switches 1
  • Resistive Amps @ 208V AC 9.2 A
  • Sensor Type Hydraulic Capillary Bulb (Copper)
  • Temperature Sensitivity +/-4 Degrees F
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list