!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, 25 ° TO 90 ° F, STEEL, ADJUSTABLE, 4 ° TO 25 ° F

LINE VOLT MECHANICAL THERMOSTAT, 25 ° TO 90 ° F, STEEL, ADJUSTABLE, 4 ° TO 25 ° F

JOHNSON CONTROLS

LINE VOLT MECHANICAL THERMOSTAT, 25 °  TO 90 ° F, STEEL, ADJUSTABLE, 4 °  TO 25 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, 25 ° TO 90 ° F, STEEL, ADJUSTABLE, 4 ° TO 25 ° F

LINE VOLT MECHANICAL THERMOSTAT, 25 ° TO 90 ° F, STEEL, ADJUSTABLE, 4 ° TO 25 ° F

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $706.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA72AE1C
  • Mfr. Model # A72AE-1C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Product Details

This line volt mechanical thermostat is grey, measures 3⅛ inch width, 4⅛ inch height, 3 inch depth. This line volt mechanical thermostat is designed for use with the following applications: cool only. In addition, it is 120 to 600 volts AC, 150 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Bulb Diameter3/4 in
  • Capillary Length72 in
  • Enclosure MaterialSteel
  • Minimum Control Temperature25 Degrees F
  • Minimum Operating Temperature-65 Degrees F
  • Number of Heating Stages1
  • Overall Height4 1/8 in
  • Switch ActionClose on Rise
  • Temperature Differential4 Degrees to 25 Degrees F
  • Thermostat TypeWeatherproof Single-Stage Controls
  • Changeover TypeManual
  • Contact Rating120V AC, 208V AC, 220V AC, 240V AC
  • Contact Rating Resistive @ 240V24 A
  • Control TypeScrewdriver
  • Enclosure ColourGrey
  • Full Load Amps @ 120V AC24 A
  • Inductive Amps @ 120V24 A
  • Inductive Amps @ 240V15 A, 24 A
  • Locked Rotor Amps @ 240V144 A
  • Mounting TypeSurface Mount
  • Number of Relay Inputs2
  • Pilot Duty Rating125 VA @ 120 to 600V AC, 57.5 VA @ 120 to 300V DC
  • Sensor LocationRemote
  • StandardsCSA LR948/1222 01, UL SA516
  • Application Cool Only
  • Bulb Length 6 3/4 in
  • Differential Type Adjustable
  • Maximum Control Temperature 90 Degrees F
  • Maximum Operating Temperature 150 Degrees F
  • Number of Cooling Stages 1
  • Overall Depth 3 in
  • Overall Width 3 1/8 in
  • Switch Type DPST
  • Temperature Scale Celsius, Fahrenheit
  • Voltage 120 to 600V AC
  • Compatible System Type Cooling Tower, Motorized Valves, Solenoid Operated Valves
  • Contact Rating Resistive @ 120V 24 A
  • Contact Type Snap Action
  • Electrical Connection Type Hardwired
  • Enclosure Finish Baked Enamel
  • Full Load Amps @ 240V AC 24 A
  • Inductive Amps @ 208V 24 A
  • Locked Rotor Amps @ 120V 144 A
  • Mounting Hole Diameter 1/4 in, 3/8 in
  • Number of Poles 2
  • Number of Switches 2
  • Resistive Amps @ 208V AC 24 A
  • Sensor Type Hydraulic Capillary Bulb (Copper)
  • Temperature Sensitivity +/-2 Degrees F
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list