!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, 20 ° TO 80 ° F, STEEL, ADJUSTABLE, 2 ° TO 7 ° F, 24 TO 277V AC

LINE VOLT MECHANICAL THERMOSTAT, 20 ° TO 80 ° F, STEEL, ADJUSTABLE, 2 ° TO 7 ° F, 24 TO 277V AC

JOHNSON CONTROLS

LINE VOLT MECHANICAL THERMOSTAT, 20 °  TO 80 ° F, STEEL, ADJUSTABLE, 2 °  TO 7 ° F, 24 TO 277V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, 20 ° TO 80 ° F, STEEL, ADJUSTABLE, 2 ° TO 7 ° F, 24 TO 277V AC

LINE VOLT MECHANICAL THERMOSTAT, 20 ° TO 80 ° F, STEEL, ADJUSTABLE, 2 ° TO 7 ° F, 24 TO 277V AC

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $391.93 / EACH

EHC: EHC :
Min Qty 2 = $783.86

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA28GA23C
  • Mfr. Model # A28GA-23C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

This line volt mechanical thermostat is grey, measures 2⅛ inch width, 3⅞ inch height, 2 inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat and cool. In addition, it is 24 to 277 volts AC, 140 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Bulb Diameter3/8 in
  • Differential TypeAdjustable
  • Maximum Control Temperature80 Degrees F
  • Maximum Operating Temperature140 Degrees F
  • Overall Depth2 in
  • Overall Width2 1/8 in
  • Switch TypeSPDT
  • Temperature ScaleFahrenheit
  • Voltage24 to 277V AC
  • Contact Rating Resistive @ 120V16 A
  • Contact Rating Resistive @ 277V7.2 A
  • Enclosure ColourGrey
  • Full Load Amps @ 240V AC3 A
  • Inductive Amps @ 208V3.4 A
  • Locked Rotor Amps @ 120V36 A
  • Mounting DirectionVertical
  • Number of Relay Inputs0
  • Pilot Duty Rating125 VA
  • Sensor TypeHydraulic Capillary Bulb (Copper)
  • Application Heat and Cool
  • Capillary Length 72 in
  • Enclosure Material Steel
  • Minimum Control Temperature 20 Degrees F
  • Minimum Operating Temperature -35 Degrees F
  • Overall Height 3 7/8 in
  • Switch Action Open/Close on Rise
  • Temperature Differential 2 Degrees to 7 Degrees F
  • Thermostat Type Indoor Two-Stage Controls
  • Contact Rating 120V AC, 240V AC, 277V AC
  • Contact Rating Resistive @ 240V 8 A
  • Control Type Exposed Dial
  • Full Load Amps @ 120V AC 15 A
  • Inductive Amps @ 120V 6 A
  • Inductive Amps @ 240V 3 A
  • Locked Rotor Amps @ 240V 18 A
  • Number of Poles 1
  • Number of Switches 2
  • Resistive Amps @ 208V AC 9.2 A
  • Standards CSA LR948/4813 02, UL E6688
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list