!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINE VOLT MECHANICAL THERMOSTAT, -30 ° TO 100 ° F, STEEL, ADJUSTABLE, 5 ° /2 ° TO 7 ° F

LINE VOLT MECHANICAL THERMOSTAT, -30 ° TO 100 ° F, STEEL, ADJUSTABLE, 5 ° /2 ° TO 7 ° F

JOHNSON CONTROLS

LINE VOLT MECHANICAL THERMOSTAT, -30 °  TO 100 ° F, STEEL, ADJUSTABLE, 5 ° /2 °  TO 7 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, -30 ° TO 100 ° F, STEEL, ADJUSTABLE, 5 ° /2 ° TO 7 ° F

LINE VOLT MECHANICAL THERMOSTAT, -30 ° TO 100 ° F, STEEL, ADJUSTABLE, 5 ° /2 ° TO 7 ° F

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $480.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA28AA29C
  • Mfr. Model # A28AA-29C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Bulb Diameter3/8 in
  • Capillary Length96 in
  • Enclosure MaterialSteel
  • Maximum Control Temperature100 Degrees F
  • Maximum Operating Temperature140 Degrees F
  • Number of Cooling Stages2
  • Overall Depth1 7/8 in
  • Overall Width2 1/8 in
  • Switch TypeSPDT
  • Temperature ScaleCelsius, Fahrenheit
  • Voltage24 to 277V AC
  • Compatible System TypeHVAC Equipement
  • Contact Rating Resistive @ 120V16 A
  • Contact Rating Resistive @ 277V7.2 A
  • Control TypeConvertible
  • Enclosure FinishBaked Enamel
  • Full Load Amps @ 240V AC8 A
  • Inductive Amps @ 120V16 A
  • Inductive Amps @ 240V8 A
  • Locked Rotor Amps @ 240V48 A
  • Mounting TypeSurface Mount
  • Number of Relay Inputs2
  • Pilot Duty Rating125 VA @ 24 to 277V AC
  • Sensor LocationRemote
  • StandardsCSA LR948/400-E-0, UL E6688
  • Application Heat and Cool
  • Bulb Length 96 in
  • Differential Type Adjustable
  • Enclosure NEMA Rating 1
  • Minimum Control Temperature -30 Degrees F
  • Minimum Operating Temperature -35 Degrees F
  • Number of Heating Stages 2
  • Overall Height 4 3/8 in
  • Switch Action Open/Close on Rise
  • Temperature Differential 5 Degrees /2 Degrees to 7 Degrees F
  • Thermostat Type Indoor Two-Stage Controls
  • Changeover Type Manual
  • Contact Rating 120V AC, 208V AC, 240V AC, 277V AC
  • Contact Rating Resistive @ 240V 8 A
  • Contact Type Snap Action
  • Enclosure Colour Grey
  • Full Load Amps @ 120V AC 16 A
  • Includes Bulb Mounting Clip
  • Inductive Amps @ 208V 9.2 A
  • Locked Rotor Amps @ 120V 96 A
  • Mounting Hole Diameter 1/4 in
  • Number of Poles 1
  • Number of Switches 2
  • Resistive Amps @ 208V AC 9.2 A
  • Sensor Type Hydraulic Capillary Bulb (Copper)
  • Temperature Sensitivity +/-2 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list