!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REMOTE BULB THERMOSTAT, 50 ° TO 130 ° F, STEEL, ADJUSTABLE, 3½ ° TO 14 ° F, 120 TO 277V AC

REMOTE BULB THERMOSTAT, 50 ° TO 130 ° F, STEEL, ADJUSTABLE, 3½ ° TO 14 ° F, 120 TO 277V AC

JOHNSON CONTROLS

REMOTE BULB THERMOSTAT, 50 °  TO 130 ° F, STEEL, ADJUSTABLE, 3½ °  TO 14 ° F, 120 TO 277V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REMOTE BULB THERMOSTAT, 50 ° TO 130 ° F, STEEL, ADJUSTABLE, 3½ ° TO 14 ° F, 120 TO 277V AC

REMOTE BULB THERMOSTAT, 50 ° TO 130 ° F, STEEL, ADJUSTABLE, 3½ ° TO 14 ° F, 120 TO 277V AC

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $269.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA19ABC4C
  • Mfr. Model # A19ABC-4C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

This remote bulb thermostat is grey, measures 2⅛ inch width, 4⅜ inch height, 1⅞ inch depth. This remote bulb thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, 170 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemRemote Bulb thermostat
  • Bulb Diameter3/8 in
  • Capillary Length96 in
  • Enclosure MaterialSteel
  • Maximum Control Temperature130 Degrees F
  • Maximum Operating Temperature170 Degrees F
  • Number of Cooling Stages1
  • Overall Depth1 7/8 in
  • Overall Width2 1/8 in
  • Switch TypeSPDT
  • Temperature ScaleCelsius, Fahrenheit
  • Voltage120 to 277V AC
  • Compatible System TypeHot Water Heating Controls
  • Contact Rating Resistive @ 120V22 A
  • Contact Rating Resistive @ 277V22 A
  • Electrical Connection TypeHardwired, Screw Terminal
  • Full Load Amps @ 120V AC16 A
  • Inductive Amps @ 120V16 A
  • Inductive Amps @ 240V8 A
  • Locked Rotor Amps @ 240V48 A
  • Number of Poles1
  • Number of Switches1
  • Resistive Amps @ 208V AC22 A
  • Sensor TypeHydraulic Capillary Bulb (Copper)
  • Temperature Sensitivity+/-2 Degrees F
  • Application Heat or Cool
  • Bulb Length 5 in
  • Differential Type Adjustable
  • Enclosure NEMA Rating 1
  • Minimum Control Temperature 50 Degrees F
  • Minimum Operating Temperature -35 Degrees F
  • Number of Heating Stages 1
  • Overall Height 4 3/8 in
  • Switch Action Open/Close on Rise
  • Temperature Differential 3.5 Degrees to 14 Degrees F
  • Thermostat Type Indoor Single-Stage Controls
  • Changeover Type Manual
  • Contact Rating 120V AC, 240V AC
  • Contact Rating Resistive @ 240V 22 A
  • Control Type Concealed Dial
  • Enclosure Colour Grey
  • Full Load Amps @ 240V AC 8 A
  • Inductive Amps @ 208V 9.2 A
  • Locked Rotor Amps @ 120V 96 A
  • Mounting Type Surface Mount
  • Number of Relay Inputs 1
  • Pilot Duty Rating 125 VA @ 24 to 600V AC
  • Sensor Location Remote
  • Standards CSA LR948/4813 02, UL E6688
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list