LINE VOLT MECHANICAL THERMOSTAT, 100 ° TO 240 ° F, STEEL, ADJUSTABLE, 6 ° TO 24 ° F
LINE VOLT MECHANICAL THERMOSTAT, 100 ° TO 240 ° F, STEEL, ADJUSTABLE, 6 ° TO 24 ° F
JOHNSON CONTROLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This line volt mechanical thermostat is grey, measures 2⅛ inch width, 4⅜ inch height, 1⅞ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 24 to 600 volts AC, 140 Degrees Fahrenheit maximum operating temperature.
Technical Specs
Item Line Volt Mechanical Thermostat
Bulb Diameter 3/8 in
Capillary Length 94 in
Enclosure Material Steel
Maximum Control Temperature 100 Degrees F
Maximum Operating Temperature 140 Degrees F
Number of Cooling Stages 1
Overall Depth 1 7/8 in
Overall Width 2 1/8 in
Switch Type SPDT
Temperature Scale Fahrenheit
Voltage 24 to 600V AC
Contact Rating Resistive @ 120V 22 A
Contact Rating Resistive @ 277V 22 A
Enclosure Colour Grey
Full Load Amps @ 240V AC 6 A
Inductive Amps @ 240V 6 A
Locked Rotor Amps @ 240V 36 A
Number of Relay Inputs 0
Pilot Duty Rating 125 VA
Sensor Location Remote
Standards CSA LR948/4813 02, UL E6688
Application Heat or Cool
Bulb Length 5 in
Differential Type Adjustable
Enclosure NEMA Rating 1
Minimum Control Temperature -30 Degrees F
Minimum Operating Temperature -35 Degrees F
Number of Heating Stages 1
Overall Height 4 3/8 in
Switch Action Open/Close on Rise
Temperature Differential 6 Degrees to 24 Degrees F
Thermostat Type Indoor Single-Stage Controls
Contact Rating 120V AC, 240V AC, 277V AC
Contact Rating Resistive @ 240V 22 A
Control Type Screwdriver
Full Load Amps @ 120V AC 15 A
Inductive Amps @ 120V 10 A
Locked Rotor Amps @ 120V 60 A
Number of Poles 1
Number of Switches 1
Resistive Amps @ 208V AC 22 A
Sensor Type Hydraulic Capillary Bulb (Copper)
Country of Origin Mexico
(subject to change)