!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWO STAGE TEMPERATURE CONTROL,40/120F,6IN CAP, 40 ° TO 120 ° F, STEEL, FIXED, 8/5 ° F

TWO STAGE TEMPERATURE CONTROL,40/120F,6IN CAP, 40 ° TO 120 ° F, STEEL, FIXED, 8/5 ° F

JOHNSON CONTROLS

TWO STAGE TEMPERATURE CONTROL,40/120F,6IN CAP, 40 °  TO 120 ° F, STEEL, FIXED, 8/5 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWO STAGE TEMPERATURE CONTROL,40/120F,6IN CAP, 40 ° TO 120 ° F, STEEL, FIXED, 8/5 ° F

TWO STAGE TEMPERATURE CONTROL,40/120F,6IN CAP, 40 ° TO 120 ° F, STEEL, FIXED, 8/5 ° F

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $576.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA28MA1C
  • Mfr. Model # A28MA-1C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Product Details

This two stage temp control measures 4⅝ inch width, 4⅝ inch height, 3¼ inch depth. This two stage temp control is designed for use with the following applications: heat and cool. In addition, it is 24 to 277 volts AC, 210 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemTwo Stage Temp Control
  • Bulb Diameter3/8 in
  • Capillary Length72 in
  • Enclosure MaterialSteel
  • Maximum Control Temperature120 Degrees F
  • Maximum Operating Temperature210 Degrees F
  • Number of Cooling Stages2
  • Overall Depth3 1/4 in
  • Overall Width4 5/8 in
  • Switch TypeSPDT
  • Temperature ScaleFahrenheit
  • Voltage24 to 277V AC
  • Compatible System TypeCondenser Fan Control, Tower Fan Control
  • Application Heat and Cool
  • Bulb Length 4 in
  • Differential Type Fixed
  • Enclosure NEMA Rating 3R
  • Minimum Control Temperature 40 Degrees F
  • Minimum Operating Temperature -35 Degrees F
  • Number of Heating Stages 2
  • Overall Height 4 5/8 in
  • Switch Action Open/Close on Rise
  • Temperature Differential 8/5 Degrees F
  • Thermostat Type Weatherproof Two-Stage Controls
  • Changeover Type Manual
  • Control Type Screwdriver
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list