!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPERATURE CONTROL, 120 TO 277V AC, 2⅛X4⅜ IN H, 1⅞ IN D, BAKED ENAMEL ENCLOSURE, EXPOSED DIAL, GREY

TEMPERATURE CONTROL, 120 TO 277V AC, 2⅛X4⅜ IN H, 1⅞ IN D, BAKED ENAMEL ENCLOSURE, EXPOSED DIAL, GREY

JOHNSON CONTROLS

TEMPERATURE CONTROL, 120 TO 277V AC, 2⅛X4⅜ IN H, 1⅞ IN D, BAKED ENAMEL ENCLOSURE, EXPOSED DIAL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE CONTROL, 120 TO 277V AC, 2⅛X4⅜ IN H, 1⅞ IN D, BAKED ENAMEL ENCLOSURE, EXPOSED DIAL, GREY

TEMPERATURE CONTROL, 120 TO 277V AC, 2⅛X4⅜ IN H, 1⅞ IN D, BAKED ENAMEL ENCLOSURE, EXPOSED DIAL, GREY

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $464.36 / EACH

EHC: EHC :
Min Qty 2 = $928.72

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA28AA37C
  • Mfr. Model # A28AA-37C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This temperature control is grey, measures 2⅛ inch width, 4⅜ inch height, 1⅞ inch depth. This temperature control is designed for use with the following applications: heat and cool. In addition, it is 120 to 277 volts AC, 140 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemTemperature Control
  • Bulb Diameter3/8 in
  • Capillary Length72 in
  • Enclosure MaterialSteel
  • Maximum Control Temperature140 Degrees F
  • Maximum Operating Temperature140 Degrees F
  • Number of Cooling Stages2
  • Overall Depth1 7/8 in
  • Overall Width2 1/8 in
  • Switch TypeSPDT
  • Temperature ScaleCelsius, Fahrenheit
  • Voltage120 to 277V AC
  • Compatible System TypeHVAC/R Equipment
  • Contact Rating Resistive @ 120V16 A
  • Contact Rating Resistive @ 277V7.2 A
  • Control TypeExposed Dial
  • Enclosure FinishBaked Enamel
  • Full Load Amps @ 240V AC8 A
  • Intensité de rotor bloqué (A) à 240 V48 A
  • Number of Poles1
  • Pilot Duty Rating125 VA @ 24 to 277V AC
  • Sensor TypeHydraulic Capillary Bulb (Copper)
  • Application Heat and Cool
  • Bulb Length 4 in
  • Differential Type Adjustable
  • Enclosure NEMA Rating 1
  • Minimum Control Temperature 60 Degrees F
  • Minimum Operating Temperature -35 Degrees F
  • Number of Heating Stages 2
  • Overall Height 4 3/8 in
  • Switch Action Open/Close on Rise
  • Temperature Differential 5 Degrees /2 Degrees to 7 Degrees F
  • Thermostat Type Indoor Two-Stage Controls
  • Changeover Type Manual
  • Contact Rating 120V AC, 208V AC, 240V AC, 277V AC
  • Contact Rating Resistive @ 240V 8 A
  • Contact Type Snap Action
  • Enclosure Colour Grey
  • Full Load Amps @ 120V AC 16 A
  • Locked Rotor Amps @ 120V 96 A
  • Mounting Hole Diameter 1/4 in
  • Number of Switches 2
  • Resistive Amps @ 208V AC 9.2 A
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list