LINE VOLT MECHANICAL THERMOSTAT, -30 ° TO 100 ° F, STEEL, ADJUSTABLE, 3 ° TO 12 ° F
LINE VOLT MECHANICAL THERMOSTAT, -30 ° TO 100 ° F, STEEL, ADJUSTABLE, 3 ° TO 12 ° F
JOHNSON CONTROLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This line volt mechanical thermostat includes bulb mounting clip, and is grey, measures 2⅛ inch width, 4⅜ inch height, 1⅞ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, 140 Degrees Fahrenheit maximum operating temperature.
Technical Specs
Item Line Volt Mechanical Thermostat
Bulb Diameter 3/8 in
Capillary Length 96 in
Enclosure Material Steel
Maximum Control Temperature 100 Degrees F
Maximum Operating Temperature 140 Degrees F
Number of Cooling Stages 1
Overall Depth 1 7/8 in
Overall Width 2 1/8 in
Switch Type SPDT
Temperature Scale Celsius, Fahrenheit
Voltage 120 to 277V AC
Compatible System Type Hot Water Heating Controls
Contact Rating Resistive @ 120V 22 A
Contact Rating Resistive @ 277V 22 A
Electrical Connection Type Hardwired, Screw Terminal
Full Load Amps @ 120V AC 16 A
Includes Bulb Mounting Clip
Inductive Amps @ 208V 9.2 A
Locked Rotor Amps @ 120V 96 A
Mounting Type Surface Mount
Number of Relay Inputs 1
Pilot Duty Rating 125 VA @ 24 to 600V AC
Sensor Location Remote
Standards CSA LR948/4813 02, UL E6688
Application Heat or Cool
Bulb Length 4 in
Differential Type Adjustable
Enclosure NEMA Rating 1
Minimum Control Temperature -30 Degrees F
Minimum Operating Temperature -35 Degrees F
Number of Heating Stages 1
Overall Height 4 3/8 in
Switch Action Open/Close on Rise
Temperature Differential 3 Degrees to 12 Degrees F
Thermostat Type Indoor Single-Stage Controls
Changeover Type Manual
Contact Rating 120V AC, 240V AC
Contact Rating Resistive @ 240V 22 A
Control Type Convertible
Enclosure Colour Grey
Full Load Amps @ 240V AC 8 A
Inductive Amps @ 120V 16 A
Inductive Amps @ 240V 8 A
Locked Rotor Amps @ 240V 48 A
Number of Poles 1
Number of Switches 1
Resistive Amps @ 208V AC 22 A
Sensor Type Hydraulic Capillary Bulb (Copper)
Temperature Sensitivity +/-2 Degrees F
Country of Origin Mexico
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$152.64
/ each