!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, 15 ° TO 55 ° F, STEEL, MANUAL RESET, 2 ° F

LINE VOLT MECHANICAL THERMOSTAT, 15 ° TO 55 ° F, STEEL, MANUAL RESET, 2 ° F

JOHNSON CONTROLS

LINE VOLT MECHANICAL THERMOSTAT, 15 °  TO 55 °  F, STEEL, MANUAL RESET, 2 °  F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, 15 ° TO 55 ° F, STEEL, MANUAL RESET, 2 ° F

LINE VOLT MECHANICAL THERMOSTAT, 15 ° TO 55 ° F, STEEL, MANUAL RESET, 2 ° F

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $377.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA70HA14C
  • Mfr. Model # A70HA-14C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.54 lbs

Product Details

This line volt mechanical thermostat includes mounting bracket, and is grey, measures 6¼ inch width, 8¼ inch height, 2½ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat and cool. In addition, it is 120 to 600 volts AC, 170 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Bulb Diameter1/8 in
  • Capillary Length20 ft
  • Enclosure MaterialSteel
  • Maximum Control Temperature55 Degrees F
  • Maximum Operating Temperature170 Degrees F
  • Number of Cooling Stages1
  • Overall Depth2 1/2 in
  • Overall Width6 1/4 in
  • Switch TypeSPST
  • Temperature ScaleCelsius, Fahrenheit
  • Voltage120 to 600V AC
  • Compatible System TypeHeating Element, Refrigeration
  • Contact Rating Resistive @ 120V6 A, 16 A
  • Contact Rating Resistive @ 277V6 A, 7.2 A
  • Control TypeScrewdriver
  • Enclosure ColourGrey
  • Full Load Amps @ 120V AC6 A, 16 A
  • IncludesMounting Bracket
  • Inductive Amps @ 208V9.2 A
  • Locked Rotor Amps @ 120V36 A, 96 A
  • Mounting DirectionVertical
  • Mounting TypeSurface Mount
  • Number of Relay Inputs2
  • Pilot Duty Rating125 VA @ 120 to 600V AC, 57.5 VA @ 120 to 300V DC
  • Sensor LocationRemote
  • StandardsUL Listed
  • Application Heat and Cool
  • Bulb Length 20 ft
  • Differential Type Manual Reset
  • Enclosure NEMA Rating 1
  • Minimum Control Temperature 15 Degrees F
  • Minimum Operating Temperature 0 Degrees F
  • Number of Heating Stages 1
  • Overall Height 8 1/4 in
  • Switch Action Open/Close on Rise
  • Temperature Differential 2 Degrees F
  • Thermostat Type Two-Circuit Indoor Single-Stage Controls
  • Changeover Type Manual
  • Contact Rating 120V AC, 208V AC, 240V AC, 277V AC, 480V AC, 600V AC
  • Contact Rating Resistive @ 240V 6 A, 8 A
  • Contact Type Snap Action
  • Electrical Connection Type Hardwired
  • Enclosure Finish Baked Enamel
  • Full Load Amps @ 240V AC 3 A, 8 A
  • Inductive Amps @ 120V 16 A
  • Inductive Amps @ 240V 8 A
  • Locked Rotor Amps @ 240V 18 A, 48 A
  • Mounting Hole Diameter 1/4 in, 3/8 in
  • Number of Poles 1
  • Number of Switches 2
  • Resistive Amps @ 208V AC 6 A, 9.2 A
  • Sensor Type Gas Filled Bulb
  • Temperature Sensitivity +/-1 Degrees F
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list