!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLANGE MOUNT RELAY, SURFACE (TOP FLANGE) MOUNTED, 15 A CURRENT RATING, 24V DC, SPDT

FLANGE MOUNT RELAY, SURFACE (TOP FLANGE) MOUNTED, 15 A CURRENT RATING, 24V DC, SPDT

OMRON

FLANGE MOUNT RELAY, SURFACE (TOP FLANGE) MOUNTED, 15 A CURRENT RATING, 24V DC, SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGE MOUNT RELAY, SURFACE (TOP FLANGE) MOUNTED, 15 A CURRENT RATING, 24V DC, SPDT

FLANGE MOUNT RELAY, SURFACE (TOP FLANGE) MOUNTED, 15 A CURRENT RATING, 24V DC, SPDT

OMRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1YCY6
  • Mfr. Model # LY1F-DC24
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This LY Series relay has an operating temperature range of -13 Degrees F to 131 Degrees F with a SPDT contact form. In addition, it has 8 pins, with maximum temperature of 131 Degrees F and a minimum temperature of -13 Degrees F silver alloy contact material, and 15 A @ 24V, 7 A @ 24V DC, 24V DC coil voltage and 0.9 W power consumption and plug-in terminal electrical connection. Plus it has a 15 A current rating, and 25 msec response time.

Technical Specs

  • ItemRelay
  • Contact FormSPDT
  • Electrical ConnectionPlug-In Terminal
  • SealingEnclosed
  • Contact Rating (AC)10 A @ 120V, 15 A @ 120V
  • Horsepower @ 120V AC1/2 hp
  • Push-To-Test MethodManual
  • Body Depth1.39 in
  • Body Width0.88 in
  • Contact MaterialSilver Alloy
  • Electrical Operating Durability200,000
  • Maximum Operating Temperature131 Degrees F
  • Mechanical Operating Durability100,000,000
  • Mounting Hole Diameter2 in
  • Power Consumption0.9 W
  • SeriesLY Series
  • Coil Voltage 24V DC
  • Current Rating 15 A
  • Number of Pins 8
  • Status Indicator No Indicator
  • Contact Rating (DC) 15 A @ 24V, 7 A @ 24V
  • Mounting Style Top Flange
  • Base Shape Octal
  • Body Height 1.73 in
  • Coil Resistance 650 ohm
  • Dielectric Strength 1,000V AC Between Contacts of Same Polarity, 2,000V AC Between Coil and Contact
  • Insulation Resistance 100 M Ohms
  • Maximum Switching Capacity 0.9 W
  • Minimum Operating Temperature -13 Degrees F
  • Operating Current 10 A at 110V AC (Inductive Load), 15 A at 10V AC (Resistive Load), 15 A at 24V DC (Resistive Load), 7 A at 24V DC (Inductive Load)
  • Response Time 25 msec
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list