!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 240V AC, 8 PINS/TERMINALS, DPDT

GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 240V AC, 8 PINS/TERMINALS, DPDT

OMRON

GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 240V AC, 8 PINS/TERMINALS, DPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 240V AC, 8 PINS/TERMINALS, DPDT

GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 240V AC, 8 PINS/TERMINALS, DPDT

OMRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2XC00
  • Mfr. Model # LY2-AC220/240
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This LY Series relay has an operating temperature range of -13 Degrees F to 131 Degrees F. It has the following resistance properties: shock-resistant, vibration-resistant, plus it measures 1.67 inch depth. In addition, it meets the standards for CE, CSA, TUV, UL.

Technical Specs

  • ItemRelay
  • Coil Voltage240V AC
  • Current Rating10 A
  • Flat Pin Width0.197 in
  • Pin ShapeFlat
  • Status IndicatorNo Indicator
  • Contact Rating (DC)10 A @ 24V, 5 A @ 24V
  • Push-To-Test MethodManual
  • Body Height1.1 in
  • Coil Resistance18,790 ohm
  • Dielectric Strength1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
  • Maximum Operating Temperature131 Degrees F
  • Minimum Operating Temperature-13 Degrees F
  • Response Time25 msec
  • Input Voltage240V AC
  • Overall Depth1.67 in
  • StandardsCE Certified, CSA Certified, TUV Certified, UL Listed
  • Base Shape Square
  • Contact Form DPDT
  • Electrical Connection Quick-Connect
  • Number of Pins 8
  • Sealing Enclosed
  • Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V
  • Mounting Style Plug-In
  • Body Depth 1.42 in
  • Body Width 0.85 in
  • Contact Material Silver Alloy
  • Electrical Operating Durability 500,000
  • Mechanical Operating Durability 500,000,000
  • Power Consumption 0.53 W
  • Series LY Series
  • Maximum Switching Voltage 125V DC, 250V AC
  • Resistance Properties Shock-Resistant, Vibration-Resistant
  • Weight 1.41 oz
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list