GENERAL PURPOSE RELAY, SOCKET MOUNTED, 5 A CURRENT RATING, 24V AC, 8 PINS/TERMINALS, DPDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 5 A CURRENT RATING, 24V AC, 8 PINS/TERMINALS, DPDT
OMRON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This G2RS Series relay has an operating temperature range of -40 Degrees F to 158 Degrees F. It has the following resistance properties: shock-resistant, vibration-resistant, plus it measures 1.59 inch depth. In addition, it meets the standards for CSA, UL, LR, VDE.
Technical Specs
Item Relay
Coil Voltage 24V AC
Current Rating 5 A
Flat Pin Width 0.187 in
Pin Shape Flat
Status Indicator Mechanical Flag
Contact Rating (DC) 3 A @ 30V, 5 A @ 30V
Mounting Style Plug-In
Body Depth 1.4 in
Body Width 0.51 in
Contact Material Cadmium Free
Electrical Operating Durability 100,000
Mechanical Operating Durability 10,000,000
Power Consumption 0.9 VA
Series G2RS Series
Maximum Switching Voltage 125V DC, 380V AC
Resistance Properties Shock-Resistant, Vibration-Resistant
Weight 0.71 oz
Base Shape Square
Contact Form DPDT
Electrical Connection Quick-Connect
Number of Pins 8
Sealing Enclosed
Contact Rating (AC) 2 A @ 250V, 5 A @ 250V
Horsepower @ 240V AC 1/6 hp
Push-To-Test Method Manual
Body Height 1.14 in
Coil Resistance 253 ohm
Dielectric Strength 1,000V AC Between Contacts of Same Polarity, 3,000V AC Between Contacts of Different Polarity, 5,000V AC Between Coil and Contacts
Maximum Operating Temperature 158 Degrees F
Minimum Operating Temperature -40 Degrees F
Response Time 15 msec
Input Voltage 24V AC
Overall Depth 1.59 in
Standards CSA Certified, UL Listed, LR, VDE Approved
Country of Origin Malaysia
(subject to change)
Related Products
OMRON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.98
/ EACH