!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENCLOSED POWER RELAY, BRACKET MOUNTED, 25 A CURRENT RATING, 200/240V AC, 10 PINS/TERMINALS

ENCLOSED POWER RELAY, BRACKET MOUNTED, 25 A CURRENT RATING, 200/240V AC, 10 PINS/TERMINALS

OMRON

ENCLOSED POWER RELAY, BRACKET MOUNTED, 25 A CURRENT RATING, 200/240V AC, 10 PINS/TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSED POWER RELAY, BRACKET MOUNTED, 25 A CURRENT RATING, 200/240V AC, 10 PINS/TERMINALS

ENCLOSED POWER RELAY, BRACKET MOUNTED, 25 A CURRENT RATING, 200/240V AC, 10 PINS/TERMINALS

OMRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6C989
  • Mfr. Model # G7J-4A-B-W1-AC200/240
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This G7J Series relay has an operating temperature range of -13 Degrees F to 140 Degrees F with a 4PST-NO contact form. It is for use with: air conditioners, copy machines, fax machines. In addition, it has 10 pins, and 25 A @ 30V (NO), 8 A @ 30V (NC) DC, 200/240V AC coil voltage and 1.8 VA, 2.6 VA power consumption and screw terminal electrical connection. Plus it is 2.17 inch body D, a 25 A current rating, a square base, and 50 msec response time.

Technical Specs

  • ItemRelay
  • Coil Voltage200/240V AC
  • Current Rating25 A
  • Flat Pin Width0.299 in
  • SealingSemi-Sealed
  • Contact Rating (AC)25 A @ 240V (NO), 8 A @ 240V (NC)
  • Horsepower @ 120V AC1 1/2 hp
  • Mounting StyleW-Bracket
  • Body Depth2.17 in
  • Body Width1.36 in
  • Electrical Operating Durability100,000
  • Maximum Operating Temperature140 Degrees F
  • Minimum Operating Temperature-13 Degrees F
  • Operating Current25 A @ 220V AC (Inductive Load NO), 25 A @ 220V AC (Resistive Load NO), 25 A @ 30V DC (Resistive Load NO)
  • Response Time50 msec
  • Base Shape Square
  • Contact Form 4PST-NO
  • Electrical Connection Screw Terminal
  • Number of Pins 10
  • Status Indicator No Indicator
  • Contact Rating (DC) 25 A @ 30V (NO), 8 A @ 30V (NC)
  • Horsepower @ 240V AC 3 hp
  • Push-To-Test Method Push Button
  • Body Height 2.11 in
  • Dielectric Strength 2,000V AC between Contacts of the Same Polarity, 4,000V AC between Coil and Contact, 4,000V AC between Contacts of Different Polarity
  • For Use With Air Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Inverters, Motors, Office Equipment, Packers, Power Tools
  • Mechanical Operating Durability 1,000,000
  • Minimum Switching Current 100 mA
  • Power Consumption 1.8 VA, 2.6 VA
  • Series G7J Series
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list